Apply to be a TradeMaster!
Main product image of Windsor Concreto Stone 21" x 14" x 5" Rectangular Fluted Bathroom Vessel Sink (Ash-Gray)
Magnifying glass
Hover image to zoom

Windsor Concreto Stone 21" x 14" x 5" Rectangular Fluted Bathroom Vessel Sink (Ash-Gray)

Brand:
VIGO
SKU:
VG04073
Rating:
(0)
Q&A:
(0)
Windsor Concreto Stone 21" x 14" x 5" Rectangular Fluted Bathroom Vessel Sink (Ash-Gray)
Magnifying glass
Hover image to zoom
$199.90 each
Backorder
Backorder
Get it Tue, Oct 13 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Concrete
Product Highlight: Installation Type
Vessel Sink
Product Highlight: Finish
Gray

Description

The VIGO Windsor vessel sink brings modern style to your bathroom with its sleek gray finish and distinctive design. Measuring 21-in. L x 14-in. W x 5-in. H, this rectangular sink features an eye-catching ribbed exterior that adds visual interest and texture. The smooth interior basin contrasts nicely with the textured outer surface, creating a balanced look. Crafted from durable ConcretoTM material, this sink resists scratches and stains while being easy to clean and maintain. Its neutral gray color and versatile shape allow it to complement a variety of bathroom styles, from contemporary to transitional. The vessel design sits atop the counter, making a stylish statement. This sink's material and construction offer excellent durability and hygiene benefits, with a non-porous surface that inhibits bacterial growth. Its above-counter installation provides flexibility in bathroom layouts and pairs well with various faucet styles. Whether you're updating a master bath or refreshing a guest bathroom, this VIGO vessel sink combines practicality with sophisticated design to elevate your space.

  • Concreto StoneTM: This sleek ash gray vessel bathroom sink, made from durable solid-core concrete composite, complements various décors while offering superior aesthetic and functional performance over traditional materials.
  • EasySink SetupTM: Designed for hassle-free installation, this sink seamlessly integrates with your existing plumbing system without requiring any modifications or special tools.
  • DURABILITY: Crafted from proprietary Concreto Stone TM, this sink offers superior resistance to scratches, stains, and wear, maintaining its pristine look for years even in high-traffic bathrooms.
  • HYGENIC: Non-porous surface prevents liquid absorption and inhibits bacteria and mold growth, making cleaning easier and maintaining a healthier bathroom environment.
  • LUXURIOUS FINISH: The ash gray surface of the vessel sink adds elegance to the bathroom, creating a high-end, industrial look that enhances the overall luxury of the space.
  • VERSATILITY: Effortlessly complement your bathroom design by pairing this bathroom vessel sink with countertops made of granite, marble, quartz, or wood, creating a cohesive and stylish aesthetic.
  • PERFECT FIT: This vessel sink is perfect for both small and large bathrooms, offering ample space for daily tasks without overwhelming your countertop.
  • EXTERIOR DIMENSIONS: 21-in. L x 14-in. W x 5-in. H, this vessel sink size balances functionality and space efficiency.
  • LIGHTWEIGHT DESIGN: Concreto lightweight composition offers effortless installation and reduced structural stress, while maintaining durability and style, surpassing the heavier quartz, iron, and natural stone sinks in practicality and ease of use.
  • STYLISH SHAPE: Rectangular design with vertical ridged exterior adds a contemporary touch to your bathroom, complementing modern decor styles
  • ECO-FRIENDLY: Crafted with sustainable materials and eco-conscious manufacturing practices, this sink is an ideal choice for environmentally conscious homeowners.
  • LIFETIME WARRANTY: VIGO extends a limited lifetime warranty to all its vessel sinks offering customers peace of mind and quality assurance.

Specs

Material:

Concrete

Installation Type:

Vessel Sink

Finish:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy