Shop Resideo Sale
Main product image of Giovanni Glass 17" x 17" x 6" Round Vessel Bathroom Sink (Copper)
Magnifying glass
Hover image to zoom

Giovanni Glass 17" x 17" x 6" Round Vessel Bathroom Sink (Copper)

Brand:
VIGO
SKU:
VG07028
Rating:
(0)
Q&A:
(0)
Giovanni Glass 17" x 17" x 6" Round Vessel Bathroom Sink (Copper)
Magnifying glass
Hover image to zoom
$123.14 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Glass
Product Highlight: Finish
Copper
Product Highlight: Installation Type
Vessel Sink

Description

–
Transform your bathroom into a stunning showcase of artistry and functionality with the VIGO 17 in. Giovanni Round Tempered Glass Sinkin a Mahogany finish. This mahogany-toned vessel sink features a mesmerizing, smooth surface that mirrors the rich, warm hues of prized wood. Crafted from durable tempered glass, it combines strength with beauty for long-lasting performance. The round, bowl-like shape adds visual interest and depth, while its smooth interior ensures easy cleaning and maintenance. Each sink is a unique work of art, showcasing the expertise of glass artisans through modern patterns and details. This statement piece effortlessly elevates any bathroom, complementing a wide range of countertop materials and faucet styles. With a commitment to quality in every detail - from its striking mahogany finish to its precise construction - this sink offers the perfect blend of practicality and artistic flair.
  • MAHOGANY FINISH: This 17 in. glass vessel sink features a rich mahogany finish, exuding a warm, luxurious ambiance with its deep reddish-brown hues and textured surface. The sophisticated design enhances any bathroom, adding an elegant touch of warmth and refinement.
  • TEMP GUARD: Crafted from high-quality tempered glass, this vessel sink combines exceptional strength with resistance to heat and impact, ensuring long-lasting beauty, durability, and functionality for years to come.
  • SHAPE APPEAL: With its round bowl shape, this glass vessel sink offers a soft, elegant silhouette that effortlessly complements a variety of bathroom styles. Its graceful design adds a touch of sophistication, enhancing any space with timeless appeal.
  • NON-STICK SHEILD: Our bathroom vessel sinks are crafted from a proprietary non-stick material that resists stains and is easy to wipe clean, providing a low-maintenance, hygienic surface that remains pristine with minimal effort.
  • EASY MAINTENANCE: The smooth glass surface of this vessel sink is not only easy to clean and maintain but also resists stains and discoloration, ensuring it retains its stunning luster and shine over time, even with daily use and exposure to water.
  • STATEMENT PIECE: This elegant vessel sink serves as a stunning centerpiece, elevating your bathroom's style with its sleek, modern design. Its sophisticated aesthetic adds a touch of luxury, making it the perfect choice for those looking to enhance their space with a statement piece.
  • INSTALLATION EASE: The 1 3/4-in. drain hole is fully compatible with standard drains, ensuring a smooth, efficient, and hassle-free installation for your new sink. This feature simplifies setup, allowing you to effortlessly transform your bathroom with minimal effort.
  • CRAFTSMANSHIP SHOWCASE: Each sink is a one-of-a-kind piece of functional art, meticulously crafted to showcase the skill, precision, and attention to detail of expert glassmakers, making it not only a practical addition to your space but also a stunning display of craftsmanship.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all vessel sinks, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Material:

Glass

Finish:

Copper

Installation Type:

Vessel Sink

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy