Apply to be a TradeMaster!
Main product image of Donatello Glass 22" x 15" x 5" Rectangular Vessel Bathroom Sink (Golden Green)
Magnifying glass
Hover image to zoom

Donatello Glass 22" x 15" x 5" Rectangular Vessel Bathroom Sink (Golden Green)

Brand:
VIGO
SKU:
VG07045
Rating:
(0)
Q&A:
(0)
Donatello Glass 22" x 15" x 5" Rectangular Vessel Bathroom Sink (Golden Green)
Magnifying glass
Hover image to zoom
$149.90 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Glass
Product Highlight: Installation Type
Vessel Sink
Product Highlight: Finish
Gold and Brown Fusion

Description

–
Transform your bathroom with our luxurious VIGO vessel sink set. The 16-1/2 in. round sink makes a bold statement in sheer black glass, with a polished interior and rich dark finish that adds depth and drama to the vanity. Crafted from solid tempered glass, it offers lasting beauty with a smooth, easy-to-clean surface. The Duris faucet stands 12 in. high in matte black, bringing sleek contrast in durable brass, while the matching matte black pop-up drain completes the elevated look.
  • GOLD AND BROWN FUSION: This glass vessel sink boasts a rich, textured finish that combines warm gold tones with deep brown hues for a luxurious, eye-catching appearance.
  • ARTISTIC DESIGN: Intricate hand-painted patterns adorn the sink's surface, featuring elegant swirls and geometric motifs that add a touch of sophistication to any bathroom.
  • TEMPERED DURABILITY: Crafted from high-quality tempered glass, this vessel sink offers exceptional strength and resistance to thermal shock and impact for long-lasting beauty.
  • SHAPE APPEAL: The rectangular shape of this glass vessel sink provides a modern, sleek profile that complements a variety of bathroom styles and counter spaces.
  • VISUAL DEPTH: Multi-layered glass construction creates a captivating sense of depth, adding visual interest and dimension to the sink's overall aesthetic.
  • EASY MAINTENANCE: The smooth, non-porous surface of this glass vessel sink makes it easy to clean and maintain, resisting stains and bacteria for lasting hygiene.
  • STATEMENT PIECE: This striking sink serves as a focal point in any bathroom, elevating the space with its artisanal craftsmanship and bold, contemporary design.
  • DIMENSIONS: Measuring 22-in. L X 15-in. X W X 5-in. H and 1/2-in. thickness, this glass vessel sink offers ample space without overwhelming the countertop.
  • INSTALLATION EASE: The 1 3/4" drain opening is compatible with standard pop-up drains, simplifying installation and ensuring proper water drainage.
  • VERSATILE PAIRING: This glass vessel sink's neutral color palette allows for seamless integration with various countertop materials and bathroom decor styles.
  • CRAFTSMANSHIP SHOWCASE: Each sink is a unique work of art, showcasing the skill of master glassmakers through its intricate patterns and precise construction.
  • DESIGNED BY VIGO: This glass vessel sink exemplifies VIGO's commitment to innovative bathroom solutions, blending form and function in a stunning package.
  • LIFETIME WARRANTY: Backed by VIGO's respected name in bathroom fixtures, with easy-to-follow installation instructions and dedicated customer support for peace of mind.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Installation Type:

Vessel Sink

Material:

Glass

Finish:

Gold and Brown Fusion

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy