Apply to be a TradeMaster!
Main product image of Donatello Glass 23" x 15" x 5" Rectangular Vessel Bathroom Sink (Wooden Brown)
Magnifying glass
Hover image to zoom

Donatello Glass 23" x 15" x 5" Rectangular Vessel Bathroom Sink (Wooden Brown)

Brand:
VIGO
SKU:
VG07046
Rating:
(0)
Q&A:
(0)
Donatello Glass 23" x 15" x 5" Rectangular Vessel Bathroom Sink (Wooden Brown)
Magnifying glass
Hover image to zoom
$149.90 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Glass
Product Highlight: Installation Type
Vessel Sink
Product Highlight: Finish
Light Wood

Description

–
VIGO Donatello glass bathroom vessel sink brings natural warmth and elegance to your bathroom. This rectangular vessel sink features a stunning light wood-like finish that mimics the beauty of natural timber, creating a rustic yet sophisticated look. The tempered glass construction ensures durability and longevity, while the smooth surface offers easy cleaning and maintenance. Its unique design incorporates subtle gradients and textures that evoke the appearance of real wood grain, adding depth and visual interest to your vanity. The rectangular shape provides a generous basin, perfect for daily use. Each sink is a unique work of art, showcasing the skill of glass artisans through its intricate patterns and hand-painted details. This statement piece effortlessly elevates any bathroom decor, pairing beautifully with various countertop materials and faucet styles. The VIGO design team's careful attention to detail is clear in every aspect of this sink, from its artistic conception to its practical functionality. Whether you're updating a modern bathroom or adding a touch of nature-inspired charm to a traditional space, this glass bathroom vessel sink offers the perfect blend of style and practicality.
  • LIGHT WOOD FINISH: This glass vessel sink features a warm, natural light wood-like finish that brings a touch of organic elegance to any bathroom decor.
  • ARTISTIC DESIGN: Hand-painted details and a wood-inspired pattern create a unique, nature-inspired look that transforms the sink into a functional work of art.
  • TEMPERED DURABILITY: Crafted from tempered glass, this vessel sink offers exceptional strength and resistance to heat and impacts for long-lasting beauty.
  • SHAPE APPEAL: The rectangular shape with gently curved corners provides a modern aesthetic while maximizing usable basin space for practicality.
  • VISUAL DEPTH: Multi-layered glass construction creates an illusion of depth, adding visual interest and a sense of luxury to the bathroom countertop.
  • EASY MAINTENANCE: The smooth glass surface of this vessel sink is simple to clean and maintain, keeping its pristine appearance with minimal effort.
  • STATEMENT PIECE: This eye-catching sink serves as a focal point in contemporary, rustic, or nature-inspired bathroom designs, elevating the overall decor.
  • DIMENSIONS: Measuring 22-in. L X 15-in. X W X 5-in. H and 1/2-in. thickness, this glass vessel sink offers ample space without overwhelming the countertop.
  • INSTALLATION EASE: The 1 3/4" drain opening is compatible with standard pop-up drains, simplifying the installation process for a hassle-free setup.
  • VERSATILE PAIRING: This glass vessel sink complements a wide range of countertop materials, from natural stone to wood, enhancing various bathroom styles.
  • CRAFTSMANSHIP SHOWCASE: Each sink is individually crafted, ensuring that no two pieces are exactly alike and showcasing the artistry of skilled glassmakers.
  • DESIGNED BY VIGO: This glass vessel sink exemplifies VIGO's commitment to innovative bathroom solutions, blending form and function in a stunning package.
  • LIFETIME WARRANTY: Backed by VIGO's respected name in bathroom fixtures, with easy-to-follow installation instructions and dedicated customer support for peace of mind.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Installation Type:

Vessel Sink

Finish:

Light Wood

Material:

Glass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy