Apply to be a TradeMaster!
Main product image of Donatello Glass 22" x 15" x 5" Rectangular Vessel Bathroom Sink (Artistic Chocolate Brown)
Magnifying glass
Hover image to zoom

Donatello Glass 22" x 15" x 5" Rectangular Vessel Bathroom Sink (Artistic Chocolate Brown)

Brand:
VIGO
SKU:
VG07047
Rating:
(0)
Q&A:
(0)
Donatello Glass 22" x 15" x 5" Rectangular Vessel Bathroom Sink (Artistic Chocolate Brown)
Magnifying glass
Hover image to zoom
$139.90 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Glass
Product Highlight: Finish
Rich Chocolate Brown
Product Highlight: Installation Type
Vessel Sink

Description

–
VIGO Donatello glass bathroom vessel sink transforms your bathroom with its stunning rich chocolate brown finish and artistic design. Crafted from durable tempered glass, this rectangular sink boasts a sleek shape and mesmerizing visual depth that catches the eye. Easy to clean and maintain, it's a true statement piece for any modern bathroom. The versatile design pairs beautifully with various faucet styles and countertop materials, showcasing VIGO's commitment to quality craftsmanship. Each sink is a unique work of art, showcasing the skill of glass artisans through its intricate patterns and hand-painted details. The sink's warm, earthy tones create a cozy yet sophisticated atmosphere, while its sturdy construction ensures long-lasting performance. VIGO's thoughtful design shines through in every aspect, from the smooth curves to the perfectly positioned drain. Whether you're renovating or building new, this glass bathroom vessel sink adds a touch of luxury and contemporary style to your space, elevating your daily routines with its blend of form and function.
  • RICH CHOCOLATE BROWN: This glass vessel sink boasts a luxurious chocolate brown finish, reminiscent of polished wood, adding warmth and sophistication to any bathroom.
  • ARTISTIC DESIGN: Featuring a smooth, rectangular shape with gently curved corners, this sink's design elegantly merges modern aesthetics with timeless appeal.
  • TEMPERED DURABILITY: Crafted from tempered glass, this vessel sink offers exceptional strength and resistance to heat and impact, ensuring long-lasting beauty.
  • SHAPE APPEAL: The rectangular form of this glass vessel sink provides a sleek, contemporary look that complements a wide range of bathroom styles.
  • VISUAL DEPTH: The rich brown hues create an illusion of depth, giving the sink a captivating, three-dimensional appearance that draws the eye.
  • EASY MAINTENANCE: The smooth, non-porous surface of this glass vessel sink makes it simple to clean and maintain, keeping it looking pristine with minimal effort.
  • STATEMENT PIECE: This striking sink serves as a focal point in any bathroom, elevating the space with its artistic flair and luxurious chocolate brown finish.
  • DIMENSIONS: Measuring 23-in. L X 15-in. X W X 5-in. H and 1/2-in. thickness, this glass vessel sink offers ample space without overwhelming the countertop.
  • INSTALLATION EASE: With a standard 1 3/4" drain opening, this glass vessel sink is compatible with most pop-up drains for straightforward installation.
  • VERSATILE PAIRING: The rich brown tones of this glass vessel sink beautifully complement various countertop materials, from light marble to dark granite.
  • CRAFTSMANSHIP SHOWCASE: Each sink is a unique work of art, showcasing the skill of artisans who carefully craft and finish these stunning glass pieces.
  • DESIGNED BY VIGO: This glass vessel sink exemplifies VIGO's commitment to innovative bathroom solutions, blending form and function in a stunning package.
  • LIFETIME WARRANTY: Backed by VIGO's respected name in bathroom fixtures, with easy-to-follow installation instructions and dedicated customer support for peace of mind.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Material:

Glass

Finish:

Rich Chocolate Brown

Installation Type:

Vessel Sink

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy