Apply to be a TradeMaster!
Main product image of Giovanni Glass 17" x 17" x 6" Round Vessel Bathroom Sink (Oceania Blue)
Magnifying glass
Hover image to zoom

Giovanni Glass 17" x 17" x 6" Round Vessel Bathroom Sink (Oceania Blue)

Brand:
VIGO
SKU:
VG07049
Rating:
(0)
Q&A:
(0)
Giovanni Glass 17" x 17" x 6" Round Vessel Bathroom Sink (Oceania Blue)
Magnifying glass
Hover image to zoom
$129.90 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Glass
Product Highlight: Installation Type
Vessel Sink
Product Highlight: Finish
Patterened Teal

Description

–
Handcrafted from premium tempered glass, the VIGO 17 in. Giovanni Round Tempered Glass Sink in Oceania Blue finish is designed to offer both style and durability for everyday use. Featuring a polished interior that is resistant to stains and easy to maintain, this sink blends beauty with practicality. The interior showcases stunning aqua hues and shimmering gold flecks, creating a striking visual effect, while the exterior features a softer brushed blue and white pattern, providing a neutral and versatile design that complements a wide variety of bathroom styles. Its unique color palette makes it the perfect addition to both modern and traditional spaces, adding a touch of sophistication and elegance. Whether you're updating an existing space or designing a new one, this sink elevates your bathroom with its artistic appeal, ensuring long-lasting performance and timeless beauty.
  • OCEANIA BLUE FINISH: This 17 in. glass vessel sink showcases vibrant aquatic tones and intricate patterns, bringing elegance, charm, and a unique touch to any bathroom decor. Its artistic design seamlessly blends style with lasting functionality.
  • TEMP GUARD: Crafted from high-quality tempered glass, this vessel sink combines exceptional strength with resistance to heat and impact, ensuring long-lasting beauty, durability, and functionality for years to come.
  • SHAPE APPEAL: With its round bowl shape, this glass vessel sink offers a soft, elegant silhouette that effortlessly complements a variety of bathroom styles. Its graceful design adds a touch of sophistication, enhancing any space with timeless appeal.
  • NON-STICK SHEILD: Our bathroom vessel sinks are crafted from a proprietary non-stick material that resists stains and is easy to wipe clean, providing a low-maintenance, hygienic surface that remains pristine with minimal effort.
  • EASY MAINTENANCE: The smooth glass surface of this vessel sink is not only easy to clean and maintain but also resists stains and discoloration, ensuring it retains its stunning luster and shine over time, even with daily use and exposure to water.
  • STATEMENT PIECE: This elegant vessel sink serves as a stunning centerpiece, elevating your bathroom's style with its sleek, modern design. Its sophisticated aesthetic adds a touch of luxury, making it the perfect choice for those looking to enhance their space with a statement piece.
  • INSTALLATION EASE: The 1 3/4-in. drain hole is fully compatible with standard drains, ensuring a smooth, efficient, and hassle-free installation for your new sink. This feature simplifies setup, allowing you to effortlessly transform your bathroom with minimal effort.
  • CRAFTSMANSHIP SHOWCASE: Each sink is a one-of-a-kind piece of functional art, meticulously crafted to showcase the skill, precision, and attention to detail of expert glassmakers, making it not only a practical addition to your space but also a stunning display of craftsmanship.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all vessel sinks, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Installation Type:

Vessel Sink

Material:

Glass

Finish:

Patterened Teal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy