Shop Resideo Sale
Main product image of Giovanni Glass 17" x 17" x 7" Round Vessel Bathroom Sink (Iridescent)
Magnifying glass
Hover image to zoom

Giovanni Glass 17" x 17" x 7" Round Vessel Bathroom Sink (Iridescent)

Brand:
VIGO
SKU:
VG07074
Rating:
(0)
Q&A:
(0)
Giovanni Glass 17" x 17" x 7" Round Vessel Bathroom Sink (Iridescent)
Magnifying glass
Hover image to zoom
$94.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Glass
Product Highlight: Finish
Iridescent
Product Highlight: Installation Type
Vessel Sink

Description

–
Add a touch of elegance to your bathroom with the VIGO 17 in. Giovanni Round Tempered Glass Sink in an Crystalline finish, a perfect blend of style and functionality. This round glass vessel sink features a captivating crystalline finish that beautifully reflects light, creating a luminous focal point. Crafted from durable tempered glass, the sink's smooth curves and visual depth create a striking focal point. Its artistic design elevates your bathroom's aesthetic, while the easy-to-clean surface ensures practical use. Versatile enough to complement various decor styles, this statement piece pairs beautifully with a wide range of faucets and vanities. Our commitment to quality is evident in every aspect of this sink, from its robust construction to its eye-catching design.
  • CRYSTALLINE FINISH: This 17 in. transparent glass vessel sink features a crystal-clear finish that beautifully reflects light, creating a luminous focal point. Its modern, translucent design complements both vibrant backsplashes and minimalist white walls with effortless elegance.
  • TEMP GUARD: Crafted from high-quality tempered glass, this vessel sink combines exceptional strength with resistance to heat and impact, ensuring long-lasting beauty, durability, and functionality for years to come.
  • SHAPE APPEAL: With its round bowl shape, this glass vessel sink offers a soft, elegant silhouette that effortlessly complements a variety of bathroom styles. Its graceful design adds a touch of sophistication, enhancing any space with timeless appeal.
  • NON-STICK SHEILD: Our bathroom vessel sinks are crafted from a proprietary non-stick material that resists stains and is easy to wipe clean, providing a low-maintenance, hygienic surface that remains pristine with minimal effort.
  • EASY MAINTENANCE: The smooth glass surface of this vessel sink is not only easy to clean and maintain but also resists stains and discoloration, ensuring it retains its stunning luster and shine over time, even with daily use and exposure to water.
  • STATEMENT PIECE: This elegant vessel sink serves as a stunning centerpiece, elevating your bathroom's style with its sleek, modern design. Its sophisticated aesthetic adds a touch of luxury, making it the perfect choice for those looking to enhance their space with a statement piece.
  • INSTALLATION EASE: The 1 3/4-in. drain hole is fully compatible with standard drains, ensuring a smooth, efficient, and hassle-free installation for your new sink. This feature simplifies setup, allowing you to effortlessly transform your bathroom with minimal effort.
  • CRAFTSMANSHIP SHOWCASE: Each sink is a one-of-a-kind piece of functional art, meticulously crafted to showcase the skill, precision, and attention to detail of expert glassmakers, making it not only a practical addition to your space but also a stunning display of craftsmanship.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all vessel sinks, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Finish:

Iridescent

Material:

Glass

Installation Type:

Vessel Sink

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy