Apply to be a TradeMaster!
Main product image of Donatello Glass 18" x 13" x 4" Rectangular Vessel Bathroom Sink (Artistic Titanium Gray)
Magnifying glass
Hover image to zoom

Donatello Glass 18" x 13" x 4" Rectangular Vessel Bathroom Sink (Artistic Titanium Gray)

Brand:
VIGO
SKU:
VG07085
Rating:
(0)
Q&A:
(0)
Donatello Glass 18" x 13" x 4" Rectangular Vessel Bathroom Sink (Artistic Titanium Gray)
Magnifying glass
Hover image to zoom
$149.90 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Glass
Product Highlight: Installation Type
Vessel Sink
Product Highlight: Finish
Slate Grey

Description

–
Upgrade your bathroom with the VIGO 18 in. Sottile Rectangular Tempered Glass Sink, designed with a stunning titanium finish and an artistic flair. Made from durable tempered glass, this rectangular sink features a unique textured pattern that adds visual depth and intrigue. The easy-to-maintain surface ensures both practicality and beauty. As a statement piece, this vessel sink enhances any bathroom decor, seamlessly complementing a variety of countertop materials and faucet styles. Each sink is a unique work of art, with intricate hand-painted details crafted by skilled artisans. The textured design mimics the look of natural stone, bringing an organic touch to your space. Whether you're renovating or building new, this glass vessel sink provides the perfect blend of style and functionality, making it an ideal choice for homeowners who appreciate exceptional craftsmanship and distinctive design.
  • TITANIUM FINISH: This 18 in. glass vessel sink features a sleek slate gray finish, enhanced by textured patterns that evoke a sense of modern sophistication. Its understated elegance and durable design make it a perfect addition to contemporary bathroom spaces.
  • TEMP GUARD: Crafted from high-quality tempered glass, this vessel sink combines exceptional strength with resistance to heat and impact, ensuring long-lasting beauty, durability, and functionality for years to come.
  • SHAPE APPEAL: The rectangular shape, thoughtfully designed with gently curved corners, offers a sleek modern aesthetic while maximizing usable basin space to enhance both functionality and practicality.
  • NON-STICK SHEILD: Our bathroom vessel sinks are crafted from a proprietary non-stick material that resists stains and is easy to wipe clean, providing a low-maintenance, hygienic surface that remains pristine with minimal effort.
  • EASY MAINTENANCE: The smooth glass surface of this vessel sink is not only easy to clean and maintain but also resists stains and discoloration, ensuring it retains its stunning luster and shine over time, even with daily use and exposure to water.
  • STATEMENT PIECE: This elegant vessel sink serves as a stunning centerpiece, elevating your bathroom's style with its sleek, modern design. Its sophisticated aesthetic adds a touch of luxury, making it the perfect choice for those looking to enhance their space with a statement piece.
  • INSTALLATION EASE: The 1 3/4-in. drain hole is fully compatible with standard drains, ensuring a smooth, efficient, and hassle-free installation for your new sink. This feature simplifies setup, allowing you to effortlessly transform your bathroom with minimal effort.
  • CRAFTSMANSHIP SHOWCASE: Each sink is a one-of-a-kind piece of functional art, meticulously crafted to showcase the skill, precision, and attention to detail of expert glassmakers, making it not only a practical addition to your space but also a stunning display of craftsmanship.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all vessel sinks, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Material:

Glass

Installation Type:

Vessel Sink

Finish:

Slate Grey

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy