Shop Resideo Sale
Main product image of Donatello Glass 18" x 13" x 4" Rectangular Vessel Bathroom Sink (Artistic Rubywood)
Magnifying glass
Hover image to zoom

Donatello Glass 18" x 13" x 4" Rectangular Vessel Bathroom Sink (Artistic Rubywood)

Brand:
VIGO
SKU:
VG07089
Rating:
(0)
Q&A:
(0)
Donatello Glass 18" x 13" x 4" Rectangular Vessel Bathroom Sink (Artistic Rubywood)
Magnifying glass
Hover image to zoom
$139.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Glass
Product Highlight: Finish
Red and Brown Fusion
Product Highlight: Installation Type
Vessel Sink

Description

–
The VIGO 18 in. Sottile Rectangular Tempered Glass Sink redefines your bathroom with its stunning Russet finish, blending rich, earthy tones to create a warm, inviting atmosphere. Crafted from tempered glass, the sink offers exceptional durability and resistance to daily wear. Its rectangular shape with gently curved edges adds a modern touch, while the glass's visual depth creates an illusion of flowing water. Easy to clean and maintain, this statement piece elevates any bathroom decor. The flawless craftsmanship is evident in every aspect, from the smooth surface to the precisely cut drain opening. With a commitment to quality, the sink's sturdy construction and flawless finish make it a perfect choice for both renovations and new builds, bringing a touch of luxury and sophistication to your space.
  • RUSSET FINISH: Add elegance to your space with this 18 in. vessel sink's stunning russet finish. With its luminous bronze tones, this vessel sink instantly draws the eye as the centerpiece of any bathroom. Durable and easy to maintain, it's a blend of beauty and functionality.
  • TEMP GUARD: Crafted from high-quality tempered glass, this vessel sink combines exceptional strength with resistance to heat and impact, ensuring long-lasting beauty, durability, and functionality for years to come.
  • SHAPE APPEAL: The rectangular shape, thoughtfully designed with gently curved corners, offers a sleek modern aesthetic while maximizing usable basin space to enhance both functionality and practicality.
  • NON-STICK SHEILD: Our bathroom vessel sinks are crafted from a proprietary non-stick material that resists stains and is easy to wipe clean, providing a low-maintenance, hygienic surface that remains pristine with minimal effort.
  • EASY MAINTENANCE: The smooth glass surface of this vessel sink is not only easy to clean and maintain but also resists stains and discoloration, ensuring it retains its stunning luster and shine over time, even with daily use and exposure to water.
  • STATEMENT PIECE: This elegant vessel sink serves as a stunning centerpiece, elevating your bathroom's style with its sleek, modern design. Its sophisticated aesthetic adds a touch of luxury, making it the perfect choice for those looking to enhance their space with a statement piece.
  • INSTALLATION EASE: The 1 3/4-in. drain hole is fully compatible with standard drains, ensuring a smooth, efficient, and hassle-free installation for your new sink. This feature simplifies setup, allowing you to effortlessly transform your bathroom with minimal effort.
  • CRAFTSMANSHIP SHOWCASE: Each sink is a one-of-a-kind piece of functional art, meticulously crafted to showcase the skill, precision, and attention to detail of expert glassmakers, making it not only a practical addition to your space but also a stunning display of craftsmanship.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all vessel sinks, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Material:

Glass

Finish:

Red and Brown Fusion

Installation Type:

Vessel Sink

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy