Shop Resideo Sale
Main product image of Sottile Glass 18" x 13" x 4" Rectangular Vessel Bathroom Sink (Modern White)
Magnifying glass
Hover image to zoom

Sottile Glass 18" x 13" x 4" Rectangular Vessel Bathroom Sink (Modern White)

Brand:
VIGO
SKU:
VG07114
Rating:
(0)
Q&A:
(0)
Sottile Glass 18" x 13" x 4" Rectangular Vessel Bathroom Sink (Modern White)
Magnifying glass
Hover image to zoom
$149.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Glass
Product Highlight: Finish
White
Product Highlight: Installation Type
Vessel Sink

Description

–
Elevate the look of your bathroom with the VIGO 18 in. Sottile Matte Shell Rectangular Tempered Glass Sink in a pristine White finish. This stunning sink boasts a modern, rectangular shape with gently curved edges, making it an instant focal point in any bathroom. Crafted from durable tempered glass, it combines timeless beauty with lasting functionality. The smooth, easy-to-clean surface ensures effortless maintenance, perfect for busy households. Beyond its practical design, this sink serves as a bold statement piece, showcasing your refined style. Its versatile design pairs beautifully with a variety of faucet styles and countertop materials, allowing you to create your perfect bathroom aesthetic. VIGO's meticulous craftsmanship is evident in every detail, from the precise edges to the flawless finish. Each sink is a one-of-a-kind masterpiece, crafted with skill and care by glass artisans.
  • WHITE MATTE SHELL FINISH: Crafted from advanced tempered glass with a luxurious matte White finish, this material is silky to the touch and exceptionally durable. It resists scratches, fingerprints, and stains - keeping the surface clean and looking like new, even with everyday use.
  • TEMP GUARD: Crafted from high-quality tempered glass, this vessel sink combines exceptional strength with resistance to heat and impact, ensuring long-lasting beauty, durability, and functionality for years to come.
  • SHAPE APPEAL: The rectangular shape, thoughtfully designed with gently curved corners, offers a sleek modern aesthetic while maximizing usable basin space to enhance both functionality and practicality.
  • NON-STICK SHEILD: Our bathroom vessel sinks are crafted from a proprietary non-stick material that resists stains and is easy to wipe clean, providing a low-maintenance, hygienic surface that remains pristine with minimal effort.
  • EASY MAINTENANCE: The smooth glass surface of this vessel sink is not only easy to clean and maintain but also resists stains, scratches and discoloration, ensuring it retains its prestine matte finish over time, even with daily use and exposure to water.
  • STATEMENT PIECE: This elegant vessel sink serves as a stunning centerpiece, elevating your bathroom's style with its sleek, modern design. Its sophisticated aesthetic adds a touch of luxury, making it the perfect choice for those looking to enhance their space with a statement piece.
  • INSTALLATION EASE: The 1 3/4-in. drain hole is fully compatible with standard drains, ensuring a smooth, efficient, and hassle-free installation for your new sink. This feature simplifies setup, allowing you to effortlessly transform your bathroom with minimal effort.
  • CRAFTSMANSHIP SHOWCASE: Each sink is a one-of-a-kind piece of functional art, meticulously crafted to showcase the skill, precision, and attention to detail of expert glassmakers, making it not only a practical addition to your space but also a stunning display of craftsmanship.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all vessel sinks, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Finish:

White

Installation Type:

Vessel Sink

Material:

Glass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy