Shop Resideo Sale
Main product image of Donatello Glass 22" x 14" x 5" Rectangular Vessel Bathroom Sink (Gold)
Magnifying glass
Hover image to zoom

Donatello Glass 22" x 14" x 5" Rectangular Vessel Bathroom Sink (Gold)

Brand:
VIGO
SKU:
VG07506
Rating:
(0)
Q&A:
(0)
Donatello Glass 22" x 14" x 5" Rectangular Vessel Bathroom Sink (Gold)
Magnifying glass
Hover image to zoom
$131.55 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Glass
Product Highlight: Installation Type
Vessel Sink
Product Highlight: Finish
Copper

Description

–
VIGO Donatello glass bathroom vessel sink transforms your bathroom into a luxurious oasis. This stunning copper-finished sink boasts an artistic design that captivates with its rich, golden hues and smooth surface. Crafted from durable tempered glass, the rectangular shape offers visual depth and a modern aesthetic. Easy to clean and maintain, this statement piece elevates any bathroom decor. Its versatile design pairs beautifully with various faucet styles and countertop materials. Each sink is a unique work of art, showcasing the skill of glass artisans through its intricate patterns and hand-painted details. The sink's craftsmanship shines through in every aspect, from the smooth edges to the carefully applied finish. VIGO's commitment to quality is clear in the sink's construction, ensuring it will be a lasting focal point in your bathroom. Whether you're renovating or building new, this glass bathroom vessel sink adds a touch of elegance and sophistication to your space. Its eye-catching appearance and practical functionality make it an ideal choice for homeowners who appreciate both style and substance in their bathroom fixtures.
  • COPPER FINISH: This glass vessel sink boasts a luxurious copper finish, evoking warmth and sophistication with its rich, metallic hues that shimmer in the light.
  • ARTISTIC DESIGN: Hand-painted details create a stunning, one-of-a-kind appearance, transforming the sink into a functional work of art for your bathroom space.
  • TEMPERED DURABILITY: Crafted from tempered glass, this vessel sink offers exceptional strength and resistance to thermal shock, ensuring long-lasting beauty.
  • SHAPE APPEAL: The rectangular shape with gently curved corners provides a modern aesthetic while maximizing usable space within the sink basin.
  • VISUAL DEPTH: The copper finish creates an illusion of depth, adding dimension and visual interest to the sink's surface and enhancing its overall appeal.
  • EASY MAINTENANCE: The smooth glass surface of this vessel sink is simple to clean and maintain, keeping its lustrous appearance with minimal effort.
  • STATEMENT PIECE: This copper glass vessel sink serves as a stunning focal point, elevating your bathroom's style with its eye-catching design and luxe finish.
  • DIMENSIONS: Measuring 22-in. L X 14-in. X W X 5-in. H and 1/2-in. thickness, this glass vessel sink offers ample space without overwhelming the countertop.
  • INSTALLATION EASE: A standard 1 3/4" drain opening ensures compatibility with most pop-up drains, simplifying the installation process for your convenience.
  • VERSATILE PAIRING: The copper finish complements a wide range of bathroom styles, from rustic to contemporary, allowing for versatile design combinations.
  • CRAFTSMANSHIP SHOWCASE: Each sink is a unique masterpiece, showcasing the skill of artisans who meticulously hand-paint the intricate copper finish.
  • DESIGNED BY VIGO: This glass vessel sink exemplifies VIGO's commitment to innovative bathroom solutions, blending form and function in a stunning package.
  • LIFETIME WARRANTY: Backed by VIGO's respected name in bathroom fixtures, with easy-to-follow installation instructions and dedicated customer support for peace of mind.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Installation Type:

Vessel Sink

Finish:

Copper

Material:

Glass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy