Apply to be a TradeMaster!
Main product image of Dilana 6-Jet Shower Panel System w/ Adj. Round Head & Shower Wand, 2.5 GPM (Stainless Steel)
Magnifying glass
Hover image to zoom

Dilana 6-Jet Shower Panel System w/ Adj. Round Head & Shower Wand, 2.5 GPM (Stainless Steel)

Brand:
VIGO
SKU:
VG08001
Rating:
(0)
Q&A:
(0)
Dilana 6-Jet Shower Panel System w/ Adj. Round Head & Shower Wand, 2.5 GPM (Stainless Steel)
Magnifying glass
Hover image to zoom
$549.90 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Knob
Product Highlight: Finish
Stainless Steel
Product Highlight: Material
Stainless Steel
Product Highlight: Installation Type
Wall Mount
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Compression Connection

Description

–
The VIGO Dilana 67 in. H 6-Jet Shower Panel System combines modern minimalist design with superior functionality, crafted with a Stainless Steel finish to elevate any bathroom aesthetic. Its wall-mounted panel, measuring 67 in. H x 6 in. W, houses six high-pressure therapeutic body spray jets delivering a 2.5 GPM flow. A 7 in. round rainfall showerhead offers a blissful overhead cascade, while the versatile handheld shower with a 58 in. hose provides targeted cleaning and is perfect for bathing pets or children. Integrated thermostatic valves ensure precise temperature control, while the eco-friendly flow rate conserves water while maintaining performance. Enhanced by InnerGuard technology to prevent jet clogging, this system is easy to install. Backed by a limited lifetime warranty, this shower panel is a stylish and functional addition to the modern bathroom.
  • MODERN DESIGN: Elevate your bathroom with this 67 in. H shower system, featuring a sleek stainless steel finish and modern functionality. The slim panel complements contemporary aesthetics, while the round showerhead offers a soothing cascade. Intuitive controls enhance luxury.
  • THERMO CONTROL: Stay in control with integrated thermostatic valves that ensure precise temperature regulation, maintaining your perfect warmth and preventing sudden hot or cold surges for a safe, comfortable shower experience.
  • THERAPEUTIC JETS: Six high-pressure body spray jets provide a luxurious 2.5 GPM flow, delivering a spa-like massage that soothes tired muscles and elevates relaxation, transforming your daily shower into a rejuvenating experience.
  • INTUITIVE EZ DIVERT: Effortlessly customize your shower experience with the top EZDivert knob, which seamlessly switches between the rain shower head, body jets, and handheld shower, delivering personalized comfort and convenience.
  • RAINFALL BLISS: Transform your shower with the 7 in. round showerhead, offering a generous rainfall experience that mimics the calming sensation of a gentle downpour, while providing full-body coverage for ultimate rejuvenation.
  • FLEX FLOW: The convenient handheld shower, complete with a 58 in. hose, provides exceptional flexibility for precise cleaning, rinsing, or bathing children and pets, enhancing the versatility of your showering experience.
  • INNER GUARD: Say goodbye to mineral build-up and clogged massage jets with this game-changing innovation. Engineered to ensure consistent performance and simplify maintenance, this feature keeps your system running smoothly and effortlessly for the long haul.
  • EASY MAINTENANCE: The sleek surfaces and premium finishes of this modern shower system ensure effortless cleaning and low maintenance. A simple wipe with a soft cloth and mild soap is all it takes to keep it looking consistently immaculate.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all shower panels, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Handle Style:

Knob

Finish:

Stainless Steel

Flow Rate (GPM):

2.5

Material:

Stainless Steel

Installation Type:

Wall Mount

Max Deck Thickness:

Thermostatic Cartridge

Valve Type:

Thermostatic Cartridge

Connection Size:

1/2"

Connection Type:

Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy