Apply to be a TradeMaster!
Main product image of Brielle 6-Jet Shower Panel System w/ Fixed Rainhead & Shower Wand, 2.5 GPM (Stainless Steel)
Magnifying glass
Hover image to zoom

Brielle 6-Jet Shower Panel System w/ Fixed Rainhead & Shower Wand, 2.5 GPM (Stainless Steel)

Brand:
VIGO
SKU:
VG08005
Rating:
(0)
Q&A:
(0)
Brielle 6-Jet Shower Panel System w/ Fixed Rainhead & Shower Wand, 2.5 GPM (Stainless Steel)
Magnifying glass
Hover image to zoom
$549.90 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Stainless Steel
Product Highlight: Installation Type
Wall Mount
Product Highlight: Handle Style
Knob

Description

–
Transform your daily shower into a luxurious retreat with the VIGO Brielle 71 in. H 6-Jet Shower Panel System, featuring a sleek Stainless Steel finish and minimalist wall-mounted design. Its 71 in. H x 6 in. W profile integrates six therapeutic 2.5 GPM body spray jets, a 6.5 in. round rainfall showerhead, and a versatile handheld shower with a 58 in. hose for targeted use, including bathing children or pets. Controlled by integrated thermostatic valves, the system allows simultaneous activation of multiple functions - showerhead, jets, and handheld - via four intuitive knobs. Engineered with an eco-friendly flow rate that conserves water while maintaining performance, it features InnerGuard technology to prevent jet clogging. With a limited lifetime warranty and dedicated customer support, this shower panel combines style and reliability for the ultimate shower experience.
  • MODERN DESIGN: Redefine modern elegance in your bathroom with this 71 in. H shower panel system, featuring a sleek stainless steel finish and a streamlined vertical panel that perfectly complements any contemporary aesthetic.
  • THERMO CONTROL: Stay in control with integrated thermostatic valves that ensure precise temperature regulation, maintaining your perfect warmth and preventing sudden hot or cold surges for a safe, comfortable shower experience.
  • THERAPEUTIC JETS: Six high-pressure body spray jets provide a luxurious 2.5 GPM flow, delivering a spa-like massage that soothes tired muscles and elevates relaxation, transforming your daily shower into a rejuvenating experience.
  • COMPLETE WATER COVERAGE: Bring the calming essence of nature into your home with a luxurious rainfall showerhead, delivering the soothing sensation of a gentle rainstorm and effortlessly transforming your bathroom into a peaceful, tranquil retreat.
  • RAINFALL BLISS: Indulge in a spa-like experience at home with the 6.5 in. round showerhead, designed to create a soothing rainfall effect that envelops you in a gentle cascade of water, transforming your shower into a serene retreat.
  • FLEX FLOW: The convenient handheld shower, complete with a 58 in. hose, provides exceptional flexibility for precise cleaning, rinsing, or bathing children and pets, enhancing the versatility of your showering experience.
  • INNER GUARD: Say goodbye to mineral build-up and clogged massage jets with this game-changing innovation. Engineered to ensure consistent performance and simplify maintenance, this feature keeps your system running smoothly and effortlessly for the long haul.
  • EASY MAINTENANCE: The sleek surfaces and premium finishes of this modern shower system ensure effortless cleaning and low maintenance. A simple wipe with a soft cloth and mild soap is all it takes to keep it looking consistently immaculate.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all shower panels, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Material:

Stainless Steel

Connection Type:

Compression

Connection Size:

1/2"

Flow Rate (GPM):

2.5

Finish:

Stainless Steel

Installation Type:

Wall Mount

Max Deck Thickness:

Thermostatic Cartridge

Handle Style:

Knob

Valve Type:

Thermostatic Cartridge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy