Apply to be a TradeMaster!
Main product image of Mateo 6-Jet Shower Panel System w/ Fixed Rainhead & Shower Wand, 2.5 GPM (Stainless Steel)
Magnifying glass
Hover image to zoom

Mateo 6-Jet Shower Panel System w/ Fixed Rainhead & Shower Wand, 2.5 GPM (Stainless Steel)

Brand:
VIGO
SKU:
VG08008
Rating:
(0)
Q&A:
(0)
Mateo 6-Jet Shower Panel System w/ Fixed Rainhead & Shower Wand, 2.5 GPM (Stainless Steel)
Magnifying glass
Hover image to zoom
$549.90 each
In Stock
In Stock
Get 11 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Handle Style
Knob
Product Highlight: Material
Stainless Steel
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Stainless Steel
Product Highlight: Connection Type
Compression Connection

Description

–
Experience the ultimate in modern design with the VIGO Mateo 60 in. H 6-Jet Shower Panel System, a perfect blend of minimalist aesthetics and exceptional functionality. Boasting a sleek Stainless Steel finish, this 60 in. H x 7 in. W wall-mounted panel features six high-pressure therapeutic body spray jets delivering a 2.5 GPM flow. The 7 in. round rainfall showerhead provides a relaxing cascade, while the handheld shower, equipped with a 58 in. hose, offers precision for targeted cleaning or bathing pets and children. With integrated thermostatic valves and three intuitive knobs, you can control and use the showerhead, jets, and handheld simultaneously for a personalized spa-like experience. Designed with an eco-friendly flow rate, InnerGuard technology to prevent jet clogging, this shower panel is backed by a limited lifetime warranty, making it an ideal upgrade for any bathroom.
  • MODERN DESIGN: This 60 in. H shower panel system features a sleek, contemporary design with clean lines and a polished stainless steel finish, effortlessly adding a touch of modern sophistication and enhancing the visual appeal of any bathroom.
  • THERMO CONTROL: Stay in control with integrated thermostatic valves that ensure precise temperature regulation, maintaining your perfect warmth and preventing sudden hot or cold surges for a safe, comfortable shower experience.
  • THERAPEUTIC JETS: Six high-pressure body spray jets provide a luxurious 2.5 GPM flow, delivering a spa-like massage that soothes tired muscles and elevates relaxation, transforming your daily shower into a rejuvenating experience.
  • COMPLETE WATER COVERAGE: Bring the calming essence of nature into your home with a luxurious rainfall showerhead, delivering the soothing sensation of a gentle rainstorm and effortlessly transforming your bathroom into a peaceful, tranquil retreat.
  • RAINFALL BLISS: Transform your shower with the 7 in. round showerhead, offering a generous rainfall experience that mimics the calming sensation of a gentle downpour, while providing full-body coverage for ultimate rejuvenation.
  • FLEX FLOW: The convenient handheld shower, complete with a 58 in. hose, provides exceptional flexibility for precise cleaning, rinsing, or bathing children and pets, enhancing the versatility of your showering experience.
  • INNER GUARD: Say goodbye to mineral build-up and clogged massage jets with this game-changing innovation. Engineered to ensure consistent performance and simplify maintenance, this feature keeps your system running smoothly and effortlessly for the long haul.
  • EASY MAINTENANCE: The sleek surfaces and premium finishes of this modern shower system ensure effortless cleaning and low maintenance. A simple wipe with a soft cloth and mild soap is all it takes to keep it looking consistently immaculate.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all shower panels, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Connection Size:

1/2"

Max Deck Thickness:

Thermostatic Cartridge

Handle Style:

Knob

Material:

Stainless Steel

Installation Type:

Wall Mount

Finish:

Stainless Steel

Flow Rate (GPM):

2.5

Valve Type:

Thermostatic Cartridge

Connection Type:

Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy