Apply to be a TradeMaster!
Main product image of Rector 2-Jet Shower Panel System w/ Adj. Square Head & Shower Wand, 1.8 GPM (Matte Black)
Magnifying glass
Hover image to zoom

Rector 2-Jet Shower Panel System w/ Adj. Square Head & Shower Wand, 1.8 GPM (Matte Black)

Brand:
VIGO
SKU:
VG08012MB
Rating:
(0)
Q&A:
(0)
Rector 2-Jet Shower Panel System w/ Adj. Square Head & Shower Wand, 1.8 GPM (Matte Black)
Magnifying glass
Hover image to zoom
$499.90 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Knob
Product Highlight: Material
Aluminium
Product Highlight: Installation Type
Wall Mount
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Matte Black

Description

–
Elevate your shower experience with the VIGO Davidson Rector 55 in. H 2-Jet Shower Panel System, a masterpiece of modern minimalism. Showcasing a stunning Matte Black finish, this sleek wall-mounted panel measures 55 in. H x 6 in. W, delivering luxury with its 8 in. square rainfall showerhead, two 1.8 GPM body spray jets for soothing massages, and a versatile handheld shower with a 58 in. hose for targeted use, including pet bathing. Engineered for precision, it features integrated thermostatic valves for safe, consistent temperature control, eco-friendly flow rates to conserve water, and innovative InnerGuard technology to prevent jet clogging. Easy to install and maintain, this system is backed by a limited lifetime warranty, making it the ultimate stylish and functional upgrade for any modern bathroom.
  • MODERN DESIGN: Transform your bathroom into a modern oasis with this elegant 55 in. H shower panel system. Designed with sleek, clean lines and a luxurious matte black finish, it brings a touch of sophistication to any space while enhancing visual appeal.
  • THERMO CONTROL: Stay in control with integrated thermostatic valves that ensure precise temperature regulation, maintaining your perfect warmth and preventing sudden hot or cold surges for a safe, comfortable shower experience.
  • THERAPEUTIC JETS: Two high-pressure body spray jets provide a luxurious 1.8 GPM flow, delivering a spa-like massage that soothes tired muscles and elevates relaxation, transforming your daily shower into a rejuvenating experience.
  • INTUITIVE EZ DIVERT: Effortlessly customize your shower experience with the top EZDivert knob, which seamlessly switches between the rain shower head, body jets, and handheld shower, delivering personalized comfort and convenience.
  • RAINFALL BLISS: Transform your shower into a spa-like retreat with the luxurious 8 in. adjustable square rainfall shower head. Designed to provide a drenching, waterfall-like experience, it evenly distributes water for full-body coverage and delivers a truly rejuvenating sensation.
  • FLEX FLOW: The convenient handheld shower, complete with a 58 in. hose, provides exceptional flexibility for precise cleaning, rinsing, or bathing children and pets, enhancing the versatility of your showering experience.
  • INNER GUARD: Say goodbye to mineral build-up and clogged massage jets with this game-changing innovation. Engineered to ensure consistent performance and simplify maintenance, this feature keeps your system running smoothly and effortlessly for the long haul.
  • EASY MAINTENANCE: The sleek surfaces and premium finishes of this modern shower system ensure effortless cleaning and low maintenance. A simple wipe with a soft cloth and mild soap is all it takes to keep it looking consistently immaculate.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all shower panels, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Handle Style:

Knob

Material:

Aluminium

Installation Type:

Wall Mount

Connection Size:

1/2"

Max Deck Thickness:

Thermostatic Cartridge

Connection Type:

Compression

Finish:

Matte Black

Flow Rate (GPM):

1.8

Valve Type:

Thermostatic Cartridge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy