Shop Resideo Sale
Main product image of Ellington 4-Jet Shower Panel System w/ Adj. Round Head & Shower Wand, 1.8 GPM (Matte Black)
Magnifying glass
Hover image to zoom

Ellington 4-Jet Shower Panel System w/ Adj. Round Head & Shower Wand, 1.8 GPM (Matte Black)

Brand:
VIGO
SKU:
VG08013MB
Rating:
(0)
Q&A:
(0)
Ellington 4-Jet Shower Panel System w/ Adj. Round Head & Shower Wand, 1.8 GPM (Matte Black)
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Knob
Product Highlight: Material
Aluminium
Product Highlight: Installation Type
Wall Mount
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Matte Black

Description

–
The VIGO Elan Ellington 59 in. H 4-Jet Shower Panel System redefines modern luxury with its sleek Matte Black finish and minimalist design. Measuring 59 in. H x 6 in. W, this wall-mounted panel seamlessly blends style and functionality to elevate your shower experience. It features four high-pressure body spray jets delivering therapeutic relaxation, an 8 in. round rainfall showerhead for a soothing cascade, and a versatile handheld shower with a 58 in. hose for targeted cleaning or pet care. Engineered for precision, its integrated thermostatic valves ensure accurate temperature control, while the eco-friendly 1.8 GPM flow rate promotes water conservation. Enhanced by InnerGuard technology to prevent jet clogging, the panel is easy to install, effortless to maintain, and backed by a limited lifetime warranty.
  • MODERN DESIGN: Elevate your bathroom's style with this 59 in. H shower panel system. Boasting a sleek, contemporary aesthetic with clean lines and a luxurious matte black finish, it adds a touch of modern elegance to any space.
  • THERMO CONTROL: Stay in control with integrated thermostatic valves that ensure precise temperature regulation, maintaining your perfect warmth and preventing sudden hot or cold surges for a safe, comfortable shower experience.
  • THERAPEUTIC JETS: Four high-pressure body spray jets provide a luxurious 1.8 GPM flow, delivering a spa-like massage that soothes tired muscles and elevates relaxation, transforming your daily shower into a rejuvenating experience.
  • INTUITIVE EZ DIVERT: Effortlessly customize your shower experience with the top EZDivert knob, which seamlessly switches between the rain shower head, body jets, and handheld shower, delivering personalized comfort and convenience.
  • RAINFALL BLISS: Transform your shower with the 8 in. round showerhead, offering a generous rainfall experience that mimics the calming sensation of a gentle downpour, while providing full-body coverage for ultimate rejuvenation.
  • FLEX FLOW: The convenient handheld shower, complete with a 58 in. hose, provides exceptional flexibility for precise cleaning, rinsing, or bathing children and pets, enhancing the versatility of your showering experience.
  • INNER GUARD: Say goodbye to mineral build-up and clogged massage jets with this game-changing innovation. Engineered to ensure consistent performance and simplify maintenance, this feature keeps your system running smoothly and effortlessly for the long haul.
  • EASY MAINTENANCE: The sleek surfaces and premium finishes of this modern shower system ensure effortless cleaning and low maintenance. A simple wipe with a soft cloth and mild soap is all it takes to keep it looking consistently immaculate.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all shower panels, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Valve Type:

Thermostatic Cartridge

Flow Rate (GPM):

1.8

Handle Style:

Knob

Material:

Aluminium

Max Deck Thickness:

Thermostatic Cartridge

Installation Type:

Wall Mount

Connection Size:

1/2"

Connection Type:

Compression

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy