Apply to be a TradeMaster!
Main product image of Orchid 2-Jet Shower Panel System w/ Square Head and Hand Shower Wand, 1.8 GPM (Brushed Gold)
Magnifying glass
Hover image to zoom

Orchid 2-Jet Shower Panel System w/ Square Head and Hand Shower Wand, 1.8 GPM (Brushed Gold)

Brand:
VIGO
SKU:
VG08014MG
Rating:
(0)
Q&A:
(0)
Orchid 2-Jet Shower Panel System w/ Square Head and Hand Shower Wand, 1.8 GPM (Brushed Gold)
Magnifying glass
Hover image to zoom
$399.90 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Knob
Product Highlight: Material
Aluminium
Product Highlight: Finish
Matte Brushed Gold
Product Highlight: Installation Type
Wall Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
1/2" Connection

Description

–
Fortify your health with the VIGO Orchid 39 in. H 2-Jet Retro-Fit Shower Panel System in Matte Brushed Gold, designed to soothe both your body and mind. This system integrates unique massage therapy and targeted water pressure with two high-pressure body massage jets and an 8 in. square rainfall showerhead, bringing the calming experience of nature right into your bathroom. The system also includes a versatile handheld shower with a 58 in. hose, perfect for targeted cleaning or pet care. The targeted water pressure helps ease muscle tension and promotes better sleep. Its innovative retrofit design allows you to keep your existing shower controls for on/off and temperature adjustments while replacing your showerhead with an advanced shower system, enabling a seamless upgrade without the need for a full remodel. The 7-layer matte brushed gold hardware finish ensures long-lasting brilliance and is guaranteed to match all other VIGO fixtures.
  • MODERN DESIGN: Elevate your bathroom with this 39 in. H shower system, featuring a sleek matte brushed gold finish and modern functionality. The slim panel complements contemporary aesthetics, while the square showerhead offers a soothing cascade. Intuitive controls enhance luxury.
  • RETROFIT: Upgrade your showerhead to an all-in-one system with a rainfall shower, massage jets, and hand shower, while keeping your existing handle for water and temperature control. This wall-mounted design integrates seamlessly with existing plumbing for a cost-effective, hassle-free upgrade.
  • THERAPEUTIC JETS: Two high-pressure body spray jets provide a luxurious 1.8 GPM flow, delivering a spa-like massage that soothes tired muscles and elevates relaxation, transforming your daily shower into a rejuvenating experience.
  • INTUITIVE EZ DIVERT: Effortlessly customize your shower experience with the top EZDivert knob, which seamlessly switches between the rain shower head, body jets, and handheld shower, delivering personalized comfort and convenience.
  • RAINFALL BLISS: Transform your shower into a spa-like retreat with the luxurious 8 in. adjustable square rainfall shower head. Designed to provide a drenching, waterfall-like experience, it evenly distributes water for full-body coverage and delivers a truly rejuvenating sensation.
  • FLEX FLOW: The convenient handheld shower, complete with a 58 in. hose, provides exceptional flexibility for precise cleaning, rinsing, or bathing children and pets, enhancing the versatility of your showering experience.
  • INNER GUARD: Say goodbye to mineral build-up and clogged massage jets with this game-changing innovation. Engineered to ensure consistent performance and simplify maintenance, this feature keeps your system running smoothly and effortlessly for the long haul.
  • EASY MAINTENANCE: The sleek surfaces and premium finishes of this modern shower system ensure effortless cleaning and low maintenance. A simple wipe with a soft cloth and mild soap is all it takes to keep it looking consistently immaculate.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all shower panels, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Max Deck Thickness:

Diverter Cartridge

Handle Style:

Knob

Material:

Aluminium

Flow Rate (GPM):

1.8

Valve Type:

Diverter Cartridge

Finish:

Matte Brushed Gold

Installation Type:

Wall Mount

Connection Type:

Compression

Connection Size:

1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy