Apply to be a TradeMaster!
Main product image of Sutton 58" x 4" 4-Jet Shower Panel System w/ Adjustable Square Head & Shower Wand, 1.8 GPM (SS)
Magnifying glass
Hover image to zoom

Sutton 58" x 4" 4-Jet Shower Panel System w/ Adjustable Square Head & Shower Wand, 1.8 GPM (SS)

Brand:
VIGO
SKU:
VG08017ST
Rating:
(0)
Q&A:
(0)
Sutton 58" x 4" 4-Jet Shower Panel System w/ Adjustable Square Head & Shower Wand, 1.8 GPM (SS)
Magnifying glass
Hover image to zoom
$529.90 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Stainless Steel
Product Highlight: Handle Style
Knob
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Material
Aluminium
Product Highlight: Installation Type
Wall Mount

Description

–

The VIGO Sutton shower system embodies a modern minimalist design with its sleek Stainless Steel construction, featuring a wall-mount panel measuring 58" X 4" that seamlessly integrates four high-pressure 1.8 GPM body spray jets for a therapeutic massage experience, complemented by a luxurious 8 in. square rainfall showerhead that delivers a soothing overhead cascade, while a versatile handheld shower with a 58"ose offers added flexibility for bathing children or pets, all controlled by integrated thermostatic valves for precise temperature regulation, and engineered with an eco-friendly flow rate to conserve water without sacrificing performance, enhanced by VIGO's Inner Guard technology to prevent jet clogging, making installation straightforward with easy-to-follow instructions, simple cleaning and maintenance requirements, and backed by a lifetime warranty for peace of mind, with the added versatility of being available in Matte Black finish to suit various bathroom aesthetics.

  • MODERN MINIMALIST DESIGN: The VIGO Sutton shower system boasts a sleek, contemporary look with clean lines and a sophisticated Stainless Steel finish, elevating any bathroom's aesthetic with its striking wall-mounted design.
  • THERAPEUTIC JETS: Four high-pressure body spray jets at 1.8 GPM deliver a rejuvenating massage, targeting sore muscles and enhancing circulation for a spa-like experience in the comfort of your own shower.
  • SLEEK DIMENSIONS: This wall-mount shower system measures 58" X 4", offering a compact yet luxurious showering solution that maximizes space without sacrificing functionality or style.
  • RAINFALL BLISS: The 8 in. diameter adjustable square rainfall shower head creates a luxurious downpour effect, enveloping you in a cascading stream of water for a truly immersive and relaxing shower experience.
  • VERSATILE HANDHELD: A convenient handheld shower with a generous 58"ose offers flexibility for targeted cleaning, rinsing, or bathing children and pets with ease and comfort.
  • THERMO CONTROL: Integrated thermostatic valves ensure precise hot and cold water temperature control, maintaining consistent comfort and preventing scalding for a safe shower experience.
  • INTUITIVE EZDIVERT: The top EZDivert knob allows effortless switching between shower functions, including the rainfall head, body jets, and handheld shower, for a personalized and enjoyable bathing experience.
  • ECO FLOW: This VIGO shower panel is engineered with a flow-optimizing system that reduces water consumption while maintaining excellent pressure, promoting both sustainability and performance.
  • INNER GUARD TM: An innovative feature prevents massage jets from build-up and clogging, ensuring consistent performance and reducing maintenance needs over time.
  • INSTALLATION PROCESS: The wall-mount design allows for straightforward installation, with clear instructions and necessary hardware included for a hassle-free setup in most standard bathroom configurations.
  • CLEANING AND MAINTENANCE: The Stainless Steel finish resists water spots and fingerprints, making it easy to clean with a soft cloth and mild soap, ensuring your shower system maintains its pristine appearance.
  • AVAILABLE FINISHES: While showcased in Stainless Steel , this versatile shower system is also available in matte black , allowing you to choose the perfect match for your bathroom's aesthetic.
  • WARRANTY AND SUPPORT: VIGO stands behind their product quality, offering a comprehensive warranty and responsive customer support to ensure your long-term satisfaction with this premium shower system.

Specs

–
Connection Type:

Compression

Finish:

Stainless Steel

Handle Style:

Knob

Connection Size:

1/2"

Flow Rate (GPM):

1.8

Material:

Aluminium

Valve Type:

Thermostatic Cartridge

Max Deck Thickness:

Thermostatic Cartridge

Installation Type:

Wall Mount

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy