Apply to be a TradeMaster!
Main product image of Sutton 4-Jet Shower Panel System w/ Adj. Round Head & Shower Wand, 1.8 GPM (Matte Black)
Magnifying glass
Hover image to zoom

Sutton 4-Jet Shower Panel System w/ Adj. Round Head & Shower Wand, 1.8 GPM (Matte Black)

Brand:
VIGO
SKU:
VG08018MB
Rating:
(0)
Q&A:
(0)
Sutton 4-Jet Shower Panel System w/ Adj. Round Head & Shower Wand, 1.8 GPM (Matte Black)
Magnifying glass
Hover image to zoom
$509.90 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminium
Product Highlight: Finish
Matte Black
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Installation Type
Wall Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Knob

Description

–

The VIGO Sutton shower system embodies a modern minimalist design with its sleek Matte Black finish, featuring a wall-mount panel that measures 58" X 4" and includes four therapeutic high-pressure 1.8 GPM body spray jets for a luxurious shower experience, complemented by a round 8 in. diameter rainfall shower head that delivers a soothing overhead cascade, while the versatile handheld shower with a 58"ose offers added flexibility for bathing children or pets, all controlled by integrated thermostatic valves for precise temperature regulation, with an eco-friendly flow rate that conserves water without sacrificing performance, and equipped with VIGO's Inner Guard technology to prevent jet clogging, making installation straightforward with included hardware, requiring minimal maintenance with easy cleaning, and while showcased in Matte Black, this shower system is also available in stainless steel to suit various bathroom styles, backed by VIGO's lifetime warranty and customer support for long-lasting peace of mind.

  • MODERN MINIMALIST DESIGN: The VIGO Sutton shower system boasts a sleek, contemporary aesthetic in Matte Black, featuring a slim profile and clean lines that effortlessly elevate any bathroom's ambiance.
  • THERAPEUTIC JETS: Four high-pressure body spray jets at 1.8 GPM deliver a soothing massage, targeting muscles to alleviate tension and promote relaxation during your shower experience.
  • SLEEK DIMENSIONS: Measuring 58" X 4", this wall-mount shower system offers a space-efficient design that doesn't compromise on functionality or style, perfect for modern bathrooms.
  • RAINFALL BLISS: The 8 in. diameter adjustable round shower head provides a luxurious rainfall experience, enveloping you in a gentle cascade of water for a spa-like shower in the comfort of your own home.
  • VERSATILE HANDHELD: A convenient handheld shower with a generous 58"ose offers flexibility for targeted cleaning, making it ideal for washing children, pets, or hard-to-reach areas.
  • THERMO CONTROL: Integrated thermostatic valves ensure precise hot and cold water regulation, maintaining your desired temperature throughout your shower for optimal comfort and safety.
  • INTUITIVE EZDIVERT: The top EZDivert knob allows effortless switching between shower functions, including the rainfall head, body jets, and handheld unit, for a personalized shower experience.
  • ECO FLOW: This VIGO shower panel is engineered with a flow-optimizing system that reduces water consumption while maintaining excellent pressure, promoting both sustainability and performance.
  • INNER GUARD TM: This innovative feature prevents mineral build-up and clogging in the massage jets, ensuring consistent performance and reducing maintenance needs over time.
  • INSTALLATION PROCESS: The wall-mount design allows for straightforward installation, with clear instructions and necessary hardware included for a hassle-free setup in most standard bathroom configurations.
  • CLEANING AND MAINTENANCE: The smooth surfaces and quality materials of this shower system allow for easy cleaning with mild soap and water, ensuring it maintains its sleek appearance with minimal effort.
  • AVAILABLE FINISHES: While showcased in Matte Black , this versatile shower system is also available in stainless steel, allowing you to choose the perfect match for your bathroom's aesthetic.
  • WARRANTY AND SUPPORT: VIGO stands behind their product quality, offering a comprehensive warranty and responsive customer support to ensure your long-term satisfaction with this premium shower system.

Specs

–
Material:

Aluminium

Valve Type:

Thermostatic Cartridge

Finish:

Matte Black

Connection Size:

1/2"

Flow Rate (GPM):

1.8

Installation Type:

Wall Mount

Max Deck Thickness:

Thermostatic Cartridge

Connection Type:

Compression

Handle Style:

Knob

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy