Shop Resideo Sale
Main product image of Sutton 4-Jet Shower Panel System w/ Adj. Round Head & Shower Wand, 1.8 GPM (Stainless Steel)
Magnifying glass
Hover image to zoom

Sutton 4-Jet Shower Panel System w/ Adj. Round Head & Shower Wand, 1.8 GPM (Stainless Steel)

Brand:
VIGO
SKU:
VG08018ST
Rating:
(0)
Q&A:
(0)
Sutton 4-Jet Shower Panel System w/ Adj. Round Head & Shower Wand, 1.8 GPM (Stainless Steel)
Magnifying glass
Hover image to zoom
$509.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminium
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Knob
Product Highlight: Finish
Stainless Steel
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Installation Type
Wall Mount

Description

–

The VIGO Sutton shower system embodies a modern minimalist design with its sleek Stainless Steel construction, featuring a wall-mount panel that measures 58" X 4" and showcases a streamlined profile that enhances any bathroom's aesthetic. Its four therapeutic high-pressure 1.8 GPM body spray jets deliver a rejuvenating massage experience, complemented by an 8 in. diameter round rainfall showerhead that provides a luxurious overhead cascade. A versatile handheld shower with a 58"ose offers added flexibility for bathing children or pets, all controlled by integrated thermostatic valves for precise temperature adjustment. The eco-friendly flow rate ensures optimal performance while conserving water, and the Inner Guard technology prevents massage jet clogging, making maintenance a breeze with easy cleaning recommendations provided. This shower panel's straightforward installation process and durable construction are backed by a lifetime warranty and customer support, ensuring long-lasting satisfaction. While showcased in Stainless Steel, this versatile shower system is also available in matte black, allowing you to choose the perfect match for your bathroom's aesthetic, making the VIGO Sutton an ideal choice for those seeking a blend of style, functionality, and efficiency in their shower experience.

  • MODERN MINIMALIST DESIGN: The VIGO Sutton shower system boasts a sleek, contemporary aesthetic with clean lines and a sophisticated Stainless Steel finish, perfect for elevating any bathroom's style.
  • THERAPEUTIC JETS: Four high-pressure body spray jets at 1.8 GPM deliver a invigorating massage, promoting relaxation and soothing sore muscles for a spa-like experience at home.
  • SLEEK DIMENSIONS: Measuring 58" X 4", this wall-mount shower system offers a streamlined profile that maximizes space while providing luxurious functionality.
  • RAINFALL BLISS: The 8 in. diameter adjustable round shower head provides a luxurious rainfall experience, enveloping you in a gentle cascade of water for a spa-like shower in the comfort of your own home.
  • VERSATILE HANDHELD: A convenient handheld shower with a 58"ose offers flexibility for targeted cleaning, rinsing, or bathing children and pets with ease.
  • THERMO CONTROL: Integrated thermostatic valves ensure precise temperature control, maintaining your ideal shower comfort and preventing unexpected temperature fluctuations.
  • INTUITIVE EZDIVERT: The top EZDivert knob allows effortless switching between shower functions, jets, and handheld shower, personalizing your shower experience with a simple twist.
  • ECO FLOW: This VIGO shower panel is engineered with a flow-optimizing system that reduces water consumption while maintaining excellent pressure, promoting both sustainability and performance.
  • INNER GUARD TM: An innovative feature prevents massage jets from build-up and clogging, ensuring consistent performance and reducing maintenance needs over time.
  • INSTALLATION PROCESS: The wall-mount design allows for straightforward installation, with clear instructions and necessary hardware included for a hassle-free setup in most standard bathroom configurations.
  • CLEANING AND MAINTENANCE: The Stainless Steel finish resists water spots and fingerprints, requiring only occasional wipe-downs with a soft cloth to maintain its lustrous appearance.
  • AVAILABLE FINISHES: While showcased in Stainless Steel , this versatile shower system is also available in matte black , allowing you to choose the perfect match for your bathroom's aesthetic.
  • WARRANTY AND SUPPORT: VIGO stands behind their product quality, offering a comprehensive warranty and responsive customer support to ensure your long-term satisfaction with this premium shower system.

Specs

–
Flow Rate (GPM):

1.8

Material:

Aluminium

Max Deck Thickness:

Thermostatic Cartridge

Valve Type:

Thermostatic Cartridge

Connection Type:

Compression

Handle Style:

Knob

Finish:

Stainless Steel

Connection Size:

1/2"

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy