Apply to be a TradeMaster!
Main product image of Bowery 4-Jet Shower Panel System, Shower Head, Tub Filler & Hand Shower, 1.8 GPM (Matte Black)
Magnifying glass
Hover image to zoom

Bowery 4-Jet Shower Panel System, Shower Head, Tub Filler & Hand Shower, 1.8 GPM (Matte Black)

Brand:
VIGO
SKU:
VG08019MB
Rating:
(0)
Q&A:
(0)
Bowery 4-Jet Shower Panel System, Shower Head, Tub Filler & Hand Shower, 1.8 GPM (Matte Black)
Magnifying glass
Hover image to zoom
$549.90 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Installation Type
Wall Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Material
Aluminium
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Handle Style
Knob

Description

–

The VIGO Bowery shower system embodies modern minimalist design with its sleek Matte Black finish, featuring a wall-mount panel that combines form and function in a striking 58" X 4" profile. It offers a luxurious shower experience with its high-pressure 1.8 GPM 4 body spray jets for therapeutic relaxation, an impressive 8 in. diameter square rainfall showerhead that delivers a soothing overhead cascade, a tub-filler spout, and a versatile handheld shower with a 58"ose for added convenience, perfect for bathing children or pets. The system's integrated thermostatic valves provide precise temperature control, while its eco-friendly flow rate ensures optimal performance without excessive water consumption. Complemented by VIGO's Inner Guard technology that prevents massage jet clogging, installation is straightforward and maintenance is a breeze with simple cleaning requirements. Although showcased in Matte Black, this versatile shower system is also available in Stainless Steel to suit various bathroom aesthetics. All products are backed by VIGO's lifetime warranty and customer support, ensuring long-lasting quality and peace of mind for your bathroom upgrade.

  • MODERN MINIMALIST DESIGN: VIGO Bowery shower system boasts a sleek, contemporary aesthetic in Matte Black, featuring clean lines and a wall-mounted profile that elevates any bathroom's style.
  • THERAPEUTIC JETS: Four high-pressure body spray jets at 1.8 GPM deliver a invigorating massage, targeting sore muscles and providing a spa-like experience in the comfort of your own shower.
  • SLEEK DIMENSIONS: The compact 58" X 4" wall-mount shower system maximizes space efficiency while offering a full range of luxurious features for an enhanced bathing experience.
  • RAINFALL BLISS: The square 8 in. diameter square adjustable rain shower head creates a soothing, drenching waterfall effect, enveloping you in a cocoon of relaxation and mimicking the sensation of standing in a warm summer rain.
  • VERSATILE HANDHELD: A convenient handheld shower with a generous 58"ose offers flexibility for targeted cleaning, rinsing, or bathing children and pets with ease.
  • THERMO CONTROL: Integrated thermostatic valves provide precise temperature control, ensuring a consistent and comfortable shower experience while preventing scalding or sudden temperature fluctuations.
  • INTUITIVE EZDivert: The top EZDivert knob allows effortless switching between shower functions, including the rain shower head, body jets, handshower, and tub filler spout for a personalized bathing experience.
  • ECO FLOW: This VIGO shower panel is engineered with a flow-optimizing system that reduces water consumption while maintaining excellent pressure, promoting both sustainability and performance.
  • INNER GUARD tm: An innovative anti-clogging system prevents mineral build-up in the massage jets, ensuring consistent performance and reducing maintenance needs over time.
  • INSTALLATION PROCESS: The wall-mount design allows for straightforward installation, with clear instructions and necessary hardware included for a hassle-free setup in most standard bathroom configurations.
  • CLEANING AND MAINTENANCE: The smooth surfaces and quality finishes make this shower system easy to clean with regular wiping using mild, non-abrasive cleaners to maintain its sleek appearance and functionality.
  • AVAILABLE FINISHES: While showcased in Matte Black , this versatile shower system is also available in stainless steel , allowing you to choose the perfect match for your bathroom's aesthetic.
  • WARRANTY AND SUPPORT: VIGO stands behind their product quality, offering a comprehensive warranty and responsive customer support to ensure your long-term satisfaction with this premium shower system.

Specs

–
Finish:

Matte Black

Max Deck Thickness:

Thermostatic Cartridge

Installation Type:

Wall Mount

Connection Type:

Compression

Material:

Aluminium

Valve Type:

Thermostatic Cartridge

Connection Size:

1/2"

Flow Rate (GPM):

1.8

Handle Style:

Knob

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy