Shop Resideo Sale
Main product image of Bowery 4-Jet Shower Panel System w/ Square Head, Tub Filler & Shower Wand, 1.8 GPM (SS)
Magnifying glass
Hover image to zoom

Bowery 4-Jet Shower Panel System w/ Square Head, Tub Filler & Shower Wand, 1.8 GPM (SS)

Brand:
VIGO
SKU:
VG08019ST
Rating:
(0)
Q&A:
(0)
Bowery 4-Jet Shower Panel System w/ Square Head, Tub Filler & Shower Wand, 1.8 GPM (SS)
Magnifying glass
Hover image to zoom
$549.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Knob
Product Highlight: Material
Aluminium
Product Highlight: Installation Type
Wall Mount
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Stainless Steel

Description

–

The VIGO Bowery shower system embodies modern minimalist design with its sleek Stainless Steel construction, featuring a wall-mount panel that stands 58" X 4". It incorporates four therapeutic high-pressure 1.8 GPM body spray jets for a rejuvenating experience, while the luxurious 8 in. square rainfall showerhead delivers a soothing overhead cascade. The system is complemented by a tub filler spout, and a versatile handheld shower with a 58"ose for targeted cleansing or pet bathing. All functions are controlled by integrated thermostatic valves for precise temperature adjustment, with an eco-friendly flow rate that conserves water without sacrificing pressure. Protected by VIGO's Inner Guard technology to prevent jet clogging, installation is straightforward with its pre-plumbed design. Routine cleaning with mild soap and water maintains its pristine appearance. While showcased in Stainless Steel, this versatile shower system is also available in Matte Black to suit various bathroom aesthetics. All options are backed by VIGO's lifetime warranty and dedicated customer support, ensuring long-lasting performance and peace of mind for your bathroom upgrade.

  • MODERN MINIMALIST DESIGN: The VIGO Bowery shower system boasts a sleek, contemporary aesthetic with clean lines and a sophisticated Stainless Steel finish, elevating any bathroom's ambiance with its striking wall-mounted profile.
  • THERAPEUTIC JETS: Four high-pressure body spray jets deliver a invigorating 1.8 GPM flow, offering a spa-like massage experience that soothes muscles and rejuvenates the body after a long day.
  • SLEEK DIMENSIONS: This wall-mount shower system measures 58" X 4", providing a streamlined silhouette that maximizes functionality without overwhelming your shower space.
  • RAINFALL BLISS: The square 8 in. diameter square adjustable rain shower head creates a soothing, drenching waterfall effect, enveloping you in a cocoon of relaxation and mimicking the sensation of standing in a warm summer rain.
  • VERSATILE HANDHELD: A convenient handheld shower with a generous 58"ose offers flexibility for targeted cleaning, making it ideal for washing children, pets, or hard-to-reach areas.
  • THERMO CONTROL: Integrated thermostatic valves ensure precise temperature control, maintaining your desired warmth throughout your shower for comfort and safety.
  • INTUITIVE EZDivert: The top EZDivert knob allows effortless switching between shower functions, including the rain shower head, body jets, handshower, and tub filler spout for a personalized bathing experience.
  • ECO FLOW: This VIGO shower panel is engineered with a flow-optimizing system that reduces water consumption while maintaining excellent pressure, promoting both sustainability and performance.
  • INNER GUARD TM: An innovative design prevents mineral build-up and clogging in the massage jets, ensuring consistent performance and reducing maintenance needs over time.
  • INSTALLATION PROCESS: The wall-mount design allows for straightforward installation, with clear instructions and necessary hardware included for a hassle-free setup in most standard bathroom configurations.
  • CLEANING AND MAINTENANCE: The Stainless Steel finish resists water spots and fingerprints, requiring only occasional wiping with a soft cloth to maintain its pristine appearance.
  • AVAILABLE FINISHES: While showcased in Stainless Steel , this versatile shower system is also available in matte black , allowing you to choose the perfect match for your bathroom's aesthetic.
  • WARRANTY AND SUPPORT: VIGO stands behind their product quality, offering a comprehensive warranty and responsive customer support to ensure your long-term satisfaction with this premium shower system.

Specs

–
Handle Style:

Knob

Material:

Aluminium

Flow Rate (GPM):

1.8

Installation Type:

Wall Mount

Connection Size:

1/2"

Valve Type:

Thermostatic Cartridge

Connection Type:

Compression

Finish:

Stainless Steel

Max Deck Thickness:

Thermostatic Cartridge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy