Apply to be a TradeMaster!
Main product image of Bowery 58" x 4"4-Jet Shower Panel System w/ Round Head, Tub Filler & Shower Wand, 1.8 GPM (SS)
Magnifying glass
Hover image to zoom

Bowery 58" x 4"4-Jet Shower Panel System w/ Round Head, Tub Filler & Shower Wand, 1.8 GPM (SS)

Brand:
VIGO
SKU:
VG08020ST
Rating:
(0)
Q&A:
(0)
Bowery 58" x 4"4-Jet Shower Panel System w/ Round Head, Tub Filler & Shower Wand, 1.8 GPM (SS)
Magnifying glass
Hover image to zoom
$549.90 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Material
Aluminium
Product Highlight: Handle Style
Knob
Product Highlight: Finish
Stainless Steel
Product Highlight: Installation Type
Wall Mount
Product Highlight: Connection Size
1/2" Connection

Description

–

The VIGO Bowery shower system embodies a modern minimalist design with its sleek Stainless Steel construction, featuring a wall-mount panel measuring 58" x 4" that seamlessly integrates four therapeutic 1.8 GPM high pressure body spray jets for a rejuvenating experience, complemented by a luxurious 8 in. diameter round rainfall showerhead that delivers a soothing cascade, a tub-filler spout, while the versatile handheld shower with a 58"ose offers flexibility for targeted cleaning or bathing pets and children, all controlled by integrated thermostatic valves for precise temperature regulation. This eco-conscious system boasts an optimized flow rate that conserves water without sacrificing pressure, enhanced by VIGO's Inner Guard technology to prevent jet clogging, and its easy installation process, simple cleaning requirements, and durable construction backed by a lifetime warranty make it a standout choice for modern bathrooms, with the added benefit of being available in Stainless Steel as well as matte black to perfectly complement any décor scheme.

  • MODERN MINIMALIST DESIGN: The VIGO Bowery shower system boasts a sleek, contemporary aesthetic with clean lines and a sophisticated Stainless Steel finish, elevating any bathroom's ambiance with its streamlined silhouette.
  • THERAPEUTIC JETS: Four high-pressure body spray jets at 1.8 GPM offer a rejuvenating massage experience, targeting sore muscles and providing a spa-like sensation in the comfort of your own shower.
  • SLEEK DIMENSIONS: Measuring 58" X 4", this wall-mount shower system combines functionality with a space-saving design, making it suitable for various bathroom sizes without compromising on features.
  • RAINFALL BLISS: The 8 in. diameter adjustable round shower head creates a luxurious rainfall effect, enveloping you in a refreshing cascade of water for a truly immersive showering experience.
  • VERSATILE HANDHELD: A convenient handheld shower with a generous 58"ose offers flexibility for targeted cleaning, rinsing, or bathing children and pets with ease and comfort.
  • THERMO CONTROL: Integrated thermostatic valves ensure precise hot and cold water temperature control, maintaining your desired shower temperature consistently for a safe and comfortable experience.
  • INTUITIVE EZDivert: The top EZDivert knob allows effortless switching between shower functions, including the rain shower head, body jets, handshower, and tub filler spout for a personalized bathing experience.
  • ECO FLOW: This VIGO shower panel is engineered with a flow-optimizing system that reduces water consumption while maintaining excellent pressure, promoting both sustainability and performance.
  • INNER GUARD TM: A specialized technology prevents massage jets from build-up and clogging, ensuring consistent performance and reducing maintenance needs over time.
  • INSTALLATION PROCESS: The wall-mount design allows for straightforward installation, with clear instructions and necessary hardware included for a hassle-free setup in most standard bathroom configurations.
  • CLEANING AND MAINTENANCE: The smooth, non-porous surface of the Stainless Steel finish resists water spots and makes cleaning a breeze, requiring only regular wiping with a soft cloth to maintain its lustrous appearance.
  • AVAILABLE FINISHES: While showcased in Stainless Steel , this versatile shower system is also available in matte black , allowing you to choose the perfect match for your bathroom's aesthetic.
  • WARRANTY AND SUPPORT: VIGO stands behind their product quality, offering a comprehensive warranty and responsive customer support to ensure your long-term satisfaction with this premium shower system.

Specs

–
Connection Type:

Compression

Material:

Aluminium

Handle Style:

Knob

Flow Rate (GPM):

1.8

Max Deck Thickness:

Thermostatic Cartridge

Finish:

Stainless Steel

Installation Type:

Wall Mount

Valve Type:

Thermostatic Cartridge

Connection Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy