Apply to be a TradeMaster!
Main product image of Sutton 58" x 5" 4-Jet Shower Panel System w/ Adj. Square Head & Shower Wand, 1.8 GPM (SS)
Magnifying glass
Hover image to zoom

Sutton 58" x 5" 4-Jet Shower Panel System w/ Adj. Square Head & Shower Wand, 1.8 GPM (SS)

Brand:
VIGO
SKU:
VG08021ST
Rating:
(0)
Q&A:
(0)
Sutton 58" x 5" 4-Jet Shower Panel System w/ Adj. Square Head & Shower Wand, 1.8 GPM (SS)
Magnifying glass
Hover image to zoom
$529.90 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Knob
Product Highlight: Material
Aluminium
Product Highlight: Installation Type
Wall Mount
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Stainless Steel

Description

–
Step into luxury with the VIGO Davidson Sutton 58 in. H 4-Jet Shower Panel System in Stainless Steel. This modern, sleek shower panel combines high-performance features to elevate your shower experience. Equipped with four high-pressure body spray jets, an 8 in. square rainfall showerhead that creates a soothing cascade, and a versatile handheld shower with a 58 in. hose, it's perfect for everything from a relaxing shower to targeted cleaning or pet care. The intuitive knob allows for easy switching between functions, ensuring a personalized shower experience. Crafted from durable materials, this stylish panel enhances any bathroom and includes self-cleaning nozzles for hassle-free maintenance. Upgrade your shower routine and create a personal spa oasis with this elegant and functional shower panel.
  • MODERN DESIGN: Elevate your bathroom with this 58 in. H shower system, featuring a sleek stainless steel finish and modern functionality. The slim panel complements contemporary aesthetics, while the square showerhead offers a soothing cascade. Intuitive controls enhance luxury.
  • THERMO CONTROL: Stay in control with integrated thermostatic valves that ensure precise temperature regulation, maintaining your perfect warmth and preventing sudden hot or cold surges for a safe, comfortable shower experience.
  • THERAPEUTIC JETS: Four high-pressure body spray jets provide a luxurious 1.8 GPM flow, delivering a spa-like massage that soothes tired muscles and elevates relaxation, transforming your daily shower into a rejuvenating experience.
  • INTUITIVE EZ DIVERT: Effortlessly customize your shower experience with the top EZDivert knob, which seamlessly switches between the rain shower head, body jets, and handheld shower, delivering personalized comfort and convenience.
  • RAINFALL BLISS: Transform your shower into a spa-like retreat with the luxurious 8 in. adjustable square rainfall shower head. Designed to provide a drenching, waterfall-like experience, it evenly distributes water for full-body coverage and delivers a truly rejuvenating sensation.
  • FLEX FLOW: The convenient handheld shower, complete with a 58 in. hose, provides exceptional flexibility for precise cleaning, rinsing, or bathing children and pets, enhancing the versatility of your showering experience.
  • INNER GUARD: Say goodbye to mineral build-up and clogged massage jets with this game-changing innovation. Engineered to ensure consistent performance and simplify maintenance, this feature keeps your system running smoothly and effortlessly for the long haul.
  • EASY MAINTENANCE: The sleek surfaces and premium finishes of this modern shower system ensure effortless cleaning and low maintenance. A simple wipe with a soft cloth and mild soap is all it takes to keep it looking consistently immaculate.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all shower panels, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Handle Style:

Knob

Material:

Aluminium

Installation Type:

Wall Mount

Connection Size:

1/2"

Flow Rate (GPM):

1.8

Max Deck Thickness:

Thermostatic Cartridge

Connection Type:

Compression

Valve Type:

Thermostatic Cartridge

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy