Shop Resideo Sale
Main product image of Bowery 59" x 6" 4-Jet Shower Panel System w/ Round Head, Tub Filler & Shower Wand, 1.8 GPM (SS)
Magnifying glass
Hover image to zoom

Bowery 59" x 6" 4-Jet Shower Panel System w/ Round Head, Tub Filler & Shower Wand, 1.8 GPM (SS)

Brand:
VIGO
SKU:
VG08022ST
Rating:
(0)
Q&A:
(0)
Bowery 59" x 6" 4-Jet Shower Panel System w/ Round Head, Tub Filler & Shower Wand, 1.8 GPM (SS)
Magnifying glass
Hover image to zoom
$549.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Stainless Steel
Product Highlight: Handle Style
Knob
Product Highlight: Installation Type
Wall Mount
Product Highlight: Material
Aluminium

Description

–
Transform your bathroom into a luxurious spa with the VIGO Elan Bowery 59 in. H 4-Jet Shower Panel System with Tub Filler in Stainless Steel. This sleek, modern panel offers high-performance features for an indulgent shower experience. It includes four high-pressure body spray jets, an 8 in. round rainfall showerhead that creates a soothing cascade, and a versatile handheld shower with a 58 in. hose, ideal for everything from a relaxing shower to targeted cleaning or pet care. The integrated tub filler adds convenience, allowing you to easily fill your bathtub directly from the panel. The intuitive knob lets you effortlessly switch between functions for a personalized experience. Made from durable materials, this stylish panel enhances any bathroom and features self-cleaning nozzles for easy maintenance. Create your personal spa oasis with this elegant, all-in-one shower panel system.
  • MODERN DESIGN: Upgrade your bathroom with this 59 in. H shower system, featuring a sleek stainless steel finish, slim panel, and round showerhead. Intuitive controls and a stylish tub filler add modern luxury, elegance, and functionality.
  • THERMO CONTROL: Stay in control with integrated thermostatic valves that ensure precise temperature regulation, maintaining your perfect warmth and preventing sudden hot or cold surges for a safe, comfortable shower experience.
  • TUB FILLER & SOOTHING MASSAGE JETS: Experience effortless bathtub filling with the built-in tub filler and enjoy four high-pressure body jets providing a soothing 1.8 GPM flow. Blending modern style with functionality, it transforms your shower into a spa-like retreat.
  • INTUITIVE EZ DIVERT: Effortlessly customize your shower experience with the top EZDivert knob, which seamlessly switches between the rain shower head, body jets, and handheld shower, delivering personalized comfort and convenience.
  • RAINFALL BLISS: Transform your shower with the 8 in. round showerhead, offering a generous rainfall experience that mimics the calming sensation of a gentle downpour, while providing full-body coverage for ultimate rejuvenation.
  • FLEX FLOW: The convenient handheld shower, complete with a 58 in. hose, provides exceptional flexibility for precise cleaning, rinsing, or bathing children and pets, enhancing the versatility of your showering experience.
  • INNER GUARD: Say goodbye to mineral build-up and clogged massage jets with this game-changing innovation. Engineered to ensure consistent performance and simplify maintenance, this feature keeps your system running smoothly and effortlessly for the long haul.
  • EASY MAINTENANCE: The sleek surfaces and premium finishes of this modern shower system ensure effortless cleaning and low maintenance. A simple wipe with a soft cloth and mild soap is all it takes to keep it looking consistently immaculate.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all shower panels, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Max Deck Thickness:

Thermostatic Cartridge

Connection Type:

Compression

Connection Size:

1/2"

Flow Rate (GPM):

1.8

Finish:

Stainless Steel

Handle Style:

Knob

Installation Type:

Wall Mount

Valve Type:

Thermostatic Cartridge

Material:

Aluminium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy