Apply to be a TradeMaster!
Main product image of Bowery 4-Jet Shower Panel System w/ Square Rainhead, Tub Filler & Hand Shower, 1.8 GPM (SS)
Magnifying glass
Hover image to zoom

Bowery 4-Jet Shower Panel System w/ Square Rainhead, Tub Filler & Hand Shower, 1.8 GPM (SS)

Brand:
VIGO
SKU:
VG08023ST
Rating:
(0)
Q&A:
(0)
Bowery 4-Jet Shower Panel System w/ Square Rainhead, Tub Filler & Hand Shower, 1.8 GPM (SS)
Magnifying glass
Hover image to zoom
$549.90 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminium
Product Highlight: Installation Type
Wall Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Stainless Steel
Product Highlight: Handle Style
Knob

Description

–
Elevate your bathroom with the VIGO Davidson Bowery 58 in. H 4-Jet Shower Panel System with Tub Filler in Stainless Steel. This modern, sleek panel offers high-performance features for a luxurious, spa-like shower experience. It includes four high-pressure body spray jets, an 8 in. square rainfall showerhead that creates a soothing cascade, and a versatile handheld shower with a 58 in. hose, perfect for everything from a relaxing shower to targeted cleaning or pet care. The integrated tub filler adds convenience, allowing you to easily fill your bathtub directly from the panel. The intuitive knob lets you effortlessly switch between functions for a personalized experience. Crafted from durable materials, this stylish panel enhances any bathroom and features self-cleaning nozzles for easy maintenance. Create your personal spa oasis with this elegant, all-in-one shower panel system.
  • MODERN DESIGN: Upgrade your bathroom with this 58 in. H shower system, featuring a sleek stainless steel finish, slim panel, and square showerhead. Intuitive controls and a stylish tub filler add modern luxury, elegance, and functionality.
  • THERMO CONTROL: Stay in control with integrated thermostatic valves that ensure precise temperature regulation, maintaining your perfect warmth and preventing sudden hot or cold surges for a safe, comfortable shower experience.
  • TUB FILLER & SOOTHING MASSAGE JETS: Experience effortless bathtub filling with the built-in tub filler and enjoy four high-pressure body jets providing a soothing 1.8 GPM flow. Blending modern style with functionality, it transforms your shower into a spa-like retreat.
  • INTUITIVE EZ DIVERT: Effortlessly customize your shower experience with the top EZDivert knob, which seamlessly switches between the rain shower head, body jets, and handheld shower, delivering personalized comfort and convenience.
  • RAINFALL BLISS: Transform your shower into a spa-like retreat with the luxurious 8 in. adjustable square rainfall shower head. Designed to provide a drenching, waterfall-like experience, it evenly distributes water for full-body coverage and delivers a truly rejuvenating sensation.
  • FLEX FLOW: The convenient handheld shower, complete with a 58 in. hose, provides exceptional flexibility for precise cleaning, rinsing, or bathing children and pets, enhancing the versatility of your showering experience.
  • INNER GUARD: Say goodbye to mineral build-up and clogged massage jets with this game-changing innovation. Engineered to ensure consistent performance and simplify maintenance, this feature keeps your system running smoothly and effortlessly for the long haul.
  • EASY MAINTENANCE: The sleek surfaces and premium finishes of this modern shower system ensure effortless cleaning and low maintenance. A simple wipe with a soft cloth and mild soap is all it takes to keep it looking consistently immaculate.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all shower panels, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Material:

Aluminium

Installation Type:

Wall Mount

Max Deck Thickness:

Thermostatic Cartridge

Connection Type:

Compression

Valve Type:

Thermostatic Cartridge

Connection Size:

1/2"

Finish:

Stainless Steel

Handle Style:

Knob

Flow Rate (GPM):

1.8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy