Apply to be a TradeMaster!
Main product image of Hampton SS 32" x 17" x 10" Single Bowl Undermount Workstation Sink, Utility Ledge & Accessories
Magnifying glass
Hover image to zoom

Hampton SS 32" x 17" x 10" Single Bowl Undermount Workstation Sink, Utility Ledge & Accessories

Brand:
VIGO
SKU:
VG3217K1
Rating:
(0)
Q&A:
(0)
Hampton SS 32" x 17" x 10" Single Bowl Undermount Workstation Sink, Utility Ledge & Accessories
Magnifying glass
Hover image to zoom
$594.90 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Stainless Steel
Product Highlight: Installation Type
Undermount

Description

–
Transform your kitchen into a hub of style and functionality with the VIGO Hampton 32 in. Single Bowl Undermount Workstation with Accessories. Inspired by the sleek efficiency of New York City's top professional kitchens, this innovative single-bowl sink features a tiered design, seamlessly converting your sink into a versatile workstation perfect for meal prep, cooking, and cleaning. Made from durable stainless steel, it ensures long-lasting performance while maintaining a smooth surface that pairs flawlessly with pull-down or pull-out kitchen faucets. To elevate your kitchen organization, this sink includes a colander, colander holder, cutting board, silicone bottom grid, strainer, and drain cover for an all-in-one experience. Backed by our proprietary technology for effortless installation and easy cleaning, this workstation sink is the ultimate solution for a modern kitchen.
  • MODERN FUNCTIONALITY: This 32 in. undermount stainless steel sink features a modern design with clean lines and a polished finish. The spacious bowl and included accessories - colander, holder, cutting board, silicone grid, strainer, and drain cover - keep your kitchen organized.
  • DURABLE ELEGANCE: Made from premium 16-gauge 304 stainless steel, this sink resists dents, heat, scratches, and corrosion. Its non-porous surface repels stains and odors, ensuring easy cleaning and maintenance - combining strength, style, and convenience.
  • UNDERMOUNT INSTALLATION: Seamless undermount installation maximizes valuable countertop space and creates a sleek, clean aesthetic, while a single-tier track allows for easy sliding of the included accessories, enhancing both functionality and style.
  • SOUND ABSORB: Our cutting-edge technology integrates sound-absorbing materials and innovative design features to reduce noise during dishwashing. This creates a quieter, more peaceful kitchen environment, allowing you to enjoy a serene experience while cleaning dishes.
  • EFFICIENT DRAINAGE: Drain grooves effectively guide water and debris toward the sink's drain, minimizing the risk of standing water. This not only helps in maintaining a cleaner surface but also makes the cleaning process easier, promoting better hygiene in the kitchen.
  • OPTIMAL CABINET SPACE: The standard 3-1/2 in. center drain placement is specifically designed to optimize storage and maximize cabinet space, making your kitchen more efficient, organized, stylish, and exceptionally functional for everyday use.
  • BUILT FOR TRUST: Designed for reliability, this non-reactive stainless steel sink is free from harmful chemicals, ensuring it's perfect for food preparation and water use. Its durable, eco-friendly construction guarantees long-lasting performance you can count on.
  • CERTIFIED SAFE: Our stainless steel sink is crafted from sustainably sourced materials with energy-efficient production, promoting a cleaner environment. Certified by CSA and IAPMO, it ensures safety and durability, meeting the highest standards for residential and commercial use.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all kitchen sinks, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Material:

Stainless Steel

Finish:

Stainless Steel

Installation Type:

Undermount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy