Apply to be a TradeMaster!
Main product image of Handmade Stainless Steel 30" x 21" x 10" Single BowlFarmhouse Sink Workstation w/ Accessories
Magnifying glass
Hover image to zoom

Handmade Stainless Steel 30" x 21" x 10" Single BowlFarmhouse Sink Workstation w/ Accessories

Brand:
VIGO
SKU:
VGS3020SA
Rating:
(0)
Q&A:
(0)
Handmade Stainless Steel 30" x 21" x 10" Single BowlFarmhouse Sink Workstation w/ Accessories
Magnifying glass
Hover image to zoom
$559.90 each
Backorder
Backorder
Get it Mon, Oct 12 - Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Installation Type
Farmhouse
Product Highlight: Finish
Stainless Steel
Product Highlight: Material
Stainless Steel

Description

The VIGO Oxford single-bowl farmhouse apron-front stainless steel kitchen sink redefines modern kitchen functionality with its sleek design and robust construction. Crafted from premium 16-gauge 304 stainless steel, this sink offers exceptional durability, resisting dents, heat, scratches, and corrosion while its non-porous surface effortlessly repels stains and odors. The contemporary aesthetic, characterized by clean lines and a polished finish, seamlessly integrates into any kitchen decor, elevating the overall ambiance of your space. This ultimate kitchen set comes complete with a versatile roll-up drying rack, cutting board, silicone bottom grid, strainer, and drain cover, providing a comprehensive solution for kitchen organization. The innovative SOUNDABSORB TM technology incorporates advanced materials and design features to significantly reduce noise during dishwashing, ensuring a more peaceful kitchen environment. With its blend of style, durability, and practical accessories, this VIGO sink transforms your kitchen into a highly functional and visually appealing workspace, perfect for both everyday use and entertaining guests.

  • WORKSTATION SINK: 30-in. L X 21-in. W X 10-in. D single bowlcstainless steel kitchen sink; streamlines food prep, washing, and cleanup with room for large cookware and multitasking.
  • ENHANCED VISUAL DEPTH: The slots in the front of the sink create visual depth, giving the sink more dimension and character, thereby adding visual interest and uniqueness to the space.
  • DURABLE: The 16-gauge 304 stainless steel sink resists dents, heat, scratches, and corrosion, with a non-porous surface that repels stains and odors for easy maintenance.
  • ADAPTABLE DESIGN: This sink supports both top-mount and undermount installations, offering a versatile solution to fit any kitchen layout or preference.
  • ULTIMATE KITCHEN SET: Roll-up drying rack, cutting board, silicone bottom grid, strainer, and drain cover included for a seamlessly organized kitchen experience.
  • SOUNDABSORB TM: Our technology incorporates advanced sound-absorbing materials and design features to significantly reduce noise during dishwashing.
  • EFFICIENT DRAINAGE: Drain grooves guide water and debris to the sink's drain, reducing standing water, easing cleaning, and promoting kitchen hygiene.
  • OPTIMAL CABINET SPACE: The standard 3-1/2-in. rear drain placement is designed to maximize storage and cabinet space, making your kitchen more efficient and organized.
  • EASY MAINTENANCE: Stainless steel's smooth surface and rounded corners enable quick, effortless cleaning with minimal effort or special products.
  • SAFE for FOOD and WATER: This stainless steel sink is non-reactive and does not leach harmful chemicals, ensuring it's safe for food and water use.
  • ECO-FRIENDLY: Our stainless steel sink is crafted using sustainably sourced materials and energy-efficient production methods, promoting a cleaner environment.
  • CERTIFICATIONS: CSA, IAPMO; ensures it provides a high level of safety and durability, meeting requirements for use in residential and commercial settings.
  • BUILT TO LAST: VIGO extends a limited lifetime warranty to all its kitchen sinks, offering customers peace of mind and quality assurance.

Specs

Installation Type:

Farmhouse

Finish:

Stainless Steel

Material:

Stainless Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy