Apply to be a TradeMaster!
Main product image of Handmade Stainless Steel 36" x 20.5" x 10" Single Bowl Farmhouse Sink Workstation w/ Accessories
Magnifying glass
Hover image to zoom

Handmade Stainless Steel 36" x 20.5" x 10" Single Bowl Farmhouse Sink Workstation w/ Accessories

Brand:
VIGO
SKU:
VGS3620FA
Rating:
(0)
Q&A:
(0)
Handmade Stainless Steel 36" x 20.5" x 10" Single Bowl Farmhouse Sink Workstation w/ Accessories
Magnifying glass
Hover image to zoom
$569.90 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Material
Stainless Steel
Product Highlight: Installation Type
Farmhouse

Description

–

The VIGO Oxford single-bowl farmhouse apron-front stainless steel kitchen sink exemplifies modern sophistication and practicality. Crafted from premium 16-gauge 304 stainless steel, this sink offers exceptional durability, resisting dents, heat, scratches, and corrosion. Its sleek design, characterized by clean lines and a polished finish, effortlessly enhances any kitchen aesthetic. The non-porous surface repels stains and odors, ensuring easy maintenance and long-lasting beauty. This comprehensive kitchen solution includes a versatile roll-up drying rack, cutting board, silicone bottom grid, strainer, and drain cover, providing everything needed for efficient kitchen organization. The innovative SoundAbsorb technology incorporates advanced materials and design features to significantly reduce noise during use, creating a more peaceful kitchen environment. With its combination of style, functionality, and noise-reduction capabilities, this VIGO sink transforms your kitchen into a space of both beauty and practicality, making it an ideal choice for homeowners who value quality and design in their culinary workspace.

  • WORKSTATION SINK: 36-in. L X 21-in. W X 10-in. D single bowl farmhouse apron-front stainless steel kitchen sink; streamlines food prep, washing, and cleanup with room for large cookware and multitasking.
  • MODERN AESTHETIC: The sink's contemporary design, featuring clean lines and a polished finish, seamlessly integrates into any kitchen decor, elevating the overall look of your space.
  • DURABLE: The 16-gauge 304 stainless steel sink resists dents, heat, scratches, and corrosion, with a non-porous surface that repels stains and odors for easy maintenance.
  • ADAPTABLE DESIGN: This sink supports both top-mount and undermount installations, offering a versatile solution to fit any kitchen layout or preference.
  • ULTIMATE KITCHEN SET: Roll-up drying rack, cutting board, silicone bottom grid, strainer, and drain cover included for a seamlessly organized kitchen experience.
  • SOUNDABSORB TM: Our technology incorporates advanced sound-absorbing materials and design features to significantly reduce noise during dishwashing.
  • EFFICIENT DRAINAGE: Drain grooves guide water and debris to the sink's drain, reducing standing water, easing cleaning, and promoting kitchen hygiene.
  • OPTIMAL CABINET SPACE: The standard 3-1/2-in. rear drain placement is designed to maximize storage and cabinet space, making your kitchen more efficient and organized.
  • EASY MAINTENANCE: Stainless steel's smooth surface and rounded corners enable quick, effortless cleaning with minimal effort or special products.
  • SAFE for FOOD and WATER: This stainless steel sink is non-reactive and does not leach harmful chemicals, ensuring it's safe for food and water use.
  • ECO-FRIENDLY: Our stainless steel sink is crafted using sustainably sourced materials and energy-efficient production methods, promoting a cleaner environment.
  • CERTIFICATIONS: CSA, IAPMO; ensures it provides a high level of safety and durability, meeting requirements for use in residential and commercial settings.
  • BUILT TO LAST: VIGO extends a limited lifetime warranty to all its kitchen sinks, offering customers peace of mind and quality assurance.

Specs

–
Finish:

Stainless Steel

Material:

Stainless Steel

Installation Type:

Farmhouse

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy