Apply to be a TradeMaster!
Main product image of Explorer Mini Wallplate, Small
Magnifying glass
Hover image to zoom

Explorer Mini Wallplate, Small

Brand:
Venstar
SKU:
ACC-EMIN-S
Rating:
(1)
Q&A:
(0)
Explorer Mini Wallplate, Small
Magnifying glass
Hover image to zoom
$6.06 each
In Stock
In Stock
Get 142 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
T2050, T2150, T2000, T2100

Description

–
A slim attractive wall plate for the T2000 and T2050 makes replacing old thermostats with new Venstar thermostats easy. This accessory can quickly cover existing wall blemishes and old paint marks to make installations effortless.

Features:
  • Small wall plate for Venstar Explorer Mini commercial and residential thermostats
  • Includes metal adapter plate and screws to fit a 2” x 4” junction box
  • Designed to cover over small blemishes and paint marks on wall
  • Plastic material
  • Textured surface
  • Designer white color
  • Easy to clean surface
  • For use with Venstar T2000 and T2050 thermostats
  • Width: 4.62"
  • Height: 4.81"

Specs

–
Application:

Accessory

Dimensions:

4.81" H x 4.62" W x 0.15" D

Used With:

T2050

T2150

T2000

T2100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I didn't have to paint

It does what I bought it for.
Max
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy