Apply to be a TradeMaster!
Main product image of Venstar T1045 5+2 Day Programmable Digital Thermostat (Heat Pump Only)
Magnifying glass
Hover image to zoom

Venstar T1045 5+2 Day Programmable Digital Thermostat (Heat Pump Only)

Brand:
Venstar
SKU:
T1045
Rating:
(0)
Q&A:
(0)
Venstar T1045 5+2 Day Programmable Digital Thermostat (Heat Pump Only)
Magnifying glass
Hover image to zoom
$61.22 each
In Stock
In Stock
Get 1 Tue, Oct 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable, 5-2 Day
Product Highlight: Voltage
24V
Product Highlight: Stages
2 Heat/1 Cool
Product Highlight: Mount
Vertical
Product Highlight: Color
White

Description

–
Extremely simple to operate and features a large, easy to read digital display.

Features:
  • Battery or system powered
  • 2-Heat/1-Cool
  • Non-programmable
  • For use with heat pumps
  • Extremely simple to operate and features a large, easy to read digital display
  • Compatible with 4 wire systems
  • It's sleek styling and white color blend beautifully into any decor

Specs

–
Application:

Heat Pump

Stages:

2 Heat/1 Cool

Voltage:

24V

Programmability:

Programmable

5-2 Day

User Interface:

Push Button

Mount:

Vertical

Options:

Large Display

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy