Apply to be a TradeMaster!
Main product image of Venstar T7800 ColorTouch Thermostat
Magnifying glass
Hover image to zoom

Venstar T7800 ColorTouch Thermostat

Brand:
Venstar
SKU:
T7800
Rating:
(0)
Q&A:
(0)
Venstar T7800 ColorTouch Thermostat
Magnifying glass
Hover image to zoom
$206.03 each
In Stock
In Stock
Get 1 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
7 Day, Programmable
Product Highlight: Voltage
24V
Product Highlight: Mount
Horizontal
Product Highlight: Color
White

Description

–
ColorTouch is a multi-functional, simple-to-use, richly featured, programmable touch screen thermostat that thinks it's a digital picture frame. ColorTouch has customizable backgrounds, including the users' own photos, and more than a dozen preset themes, including holiday themes.

Product Features and Benefits:
  • Up to 4 Heat & 2 Cool Stages
  • Gas Electric or Heat Pump Control
  • Dual Fuel Capable
  • Simple as you want Operation
  • Switchable Programmable or Non Programmable
  • Adjustable Timers & Deadbands
  • Set Point Limiting
  • Programmable Fan
  • Accepts Remote Sensor or Outdoor Sensor
  • Choice of English, Spanish or French
  • Customizable Screensaver & Wallpaper

Specs

–
Application:

Multi-Stage (Heat/Cool)

Heat Pump

4 Heat/2 Cool

Programmability:

7 Day

Programmable

User Interface:

Touchscreen

Mount:

Horizontal

Options:

Password Lockout

Auto Changeover

Large Display

Voltage:

24V

Color:

White

Humidity Control:

No

Wireless:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy