Apply to be a TradeMaster!
Main product image of Venstar T8800 ColorTouch Commercial Thermostat
Magnifying glass
Hover image to zoom

Venstar T8800 ColorTouch Commercial Thermostat

Brand:
Venstar
SKU:
T8800
Rating:
(0)
Q&A:
(0)
Venstar T8800 ColorTouch Commercial Thermostat
Magnifying glass
Hover image to zoom
$208.62 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
365 Day, Programmable
Product Highlight: Voltage
24V
Product Highlight: Mount
Horizontal
Product Highlight: Color
White
Product Highlight: Height
4"

Description

–
ColorTouch Commercial is a multi-functional, simple-to-use, richly featured, programmable touch screen thermostat. The ColorTouch Commercial has a built-in 365-Day Calendar with automatic national holidays and programmable daylight savings mode. ColorTouch Commercial also acts as an Advertisement Display in the commercial environment with the ability to scroll through up to 100 customizable digital advertisements for the retailer.

Product Features and Benefits:
  • For use with gas/electric, heat pump and electric units up to 4-stages of heat, 2-stage cool
  • 365-day programmable, 7, 5/2, 1-day or non-programmable
  • Up to 3 occupied time periods per day
  • Full color touchscreen with customizable wallpaper and screen savers
  • Customizable service alerts that can display dealers’ name, full color logo and phone number
  • High resolution touchscreen display with 4.3” diagonally viewing area
  • 3 advanced security levels with customizable 4-digit passcode for full screen lock
  • Automatic daylight savings operation
  • 72-hour super-cap for keeping internal time current during power loss
  • Energy Watch keeps track of energy use by tracking heating, cooling and auxiliary heat hours
  • Override button adjustable in 30 min. increment (up to 4 hours)
  • Preoccupancy purge feature, allows the fan to be turned on in 15-minute increments (up to 3 hours)
  • Heating and cooling setpoint limiting with adjustable dead bands and timers
  • Smart Fan (keeps the fan from running during unoccupied periods)
  • Optional auxiliary heat lockout based on outdoor temperature
  • All programming and setpoints stored in non-volatile memory and are never lost in power failure
  • Emergency Heat switch when set in heat pump mode
  • Display supports English, Spanish and French languages
  • Service filter and service UV lamp indicators
  • Accepts standard SD card (not included) to upload photos, settings and dealer logo
  • Accepts optional remote temperature sensors, part numbers ACC-TSEN or ACC-DSEN
  • Accepts optional wall plate part number ACC-WPLWH
  • Optional colored face plates part ACCFP1(_ _) available in black (BL), silver (SL) or burl wood (BW)

Specs

–
Application:

Heat Pump

Multi-Stage (Heat/Cool)

4 Heat/2 Cool

Programmability:

365 Day

Programmable

User Interface:

Touchscreen

Mount:

Horizontal

Options:

Large Display

Auto Changeover

Password Lockout

Voltage:

24V

Color:

White

Height:

4"

Width:

5.25"

Humidity Control:

No

Wireless:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy