The Day Savers – A National Tradesmen Day Contest
Main product image of Venstar T8850 ColorTouch Thermostat 365 Day Programmable w/ WiFi (4 Heat 2 Cool)
Magnifying glass
Hover image to zoom

Venstar T8850 ColorTouch Thermostat 365 Day Programmable w/ WiFi (4 Heat 2 Cool)

Brand:
Venstar
SKU:
T8850
Rating:
(7)
Q&A:
(0)
Venstar T8850 ColorTouch Thermostat 365 Day Programmable w/ WiFi (4 Heat 2 Cool)
Magnifying glass
Hover image to zoom
$182.00 each
In Stock
In Stock
Get 42 Thu, Sep 3
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Programmability
365 Day, Programmable, Non-Programmable
Product Highlight: Voltage
24V
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Hardwired
Product Highlight: Color
White
Product Highlight: Height
4"

Description

ColorTouch Commercial is a multi-functional, simple-to-use, richly featured, programmable touch screen thermostat. The ColorTouch Commercial has a built-in 365-Day Calendar with automatic national holidays and programmable daylight savings mode. ColorTouch Commercial also acts as an Advertisement Display in the commercial environment with the ability to scroll through up to 100 customizable digital advertisements for the retailer.

Product Features and Benefits:
  • Up to 4 Heat & 2 Cool Stages
  • Gas Electric or Heat Pump Control
  • Simple as you want Operation
  • Switchable Programmable or Non Programmable
  • Adjustable Timers & Deadbands
  • Set Point Limiting
  • Programmable Fan
  • Choice of English, Spanish or French
  • Customizable Screensaver & Wallpaper

Specs

Application:

Heat Pump

Multi-Stage (Heat/Cool)

Programmability:

365 Day

Programmable

Non-Programmable

User Interface:

Touchscreen

Mount:

Horizontal

Options:

Large Display

Auto Changeover

Password Lockout

Voltage:

24V

Color:

White

Height:

4"

Width:

5.25"

Depth (Inches):

1-1/4"

Humidity Control:

No

Wireless:

Yes

Power Method:

Hardwired

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4.29 out of 7 reviews
86% would recommend this product
4.29
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
0%
3 star
14%
2 star
14%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

easy and fast

these worked so much better than the older version of venstar. they came in quick and were easy to pair with wifi and phone app
HVACSuperman
Denver
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I've had 3 Venstars, but this new one has messed up program

I like Venstar and I like Supplu House even more! My unit came quickly and I'm going to call their Support team today because my new Venstar T8850 has failed. I've had two Venstar T5850's that lasted 15 years, a good run, I bought a new T9850 with the integrated WIFI and it works perfectly, but I got a bad one on this order, no fault of Supply House at all.
cjstout
Rocklin, CA
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Flawless!

This thermostat (and the app) is the most intuitive, user-friendly, "works exactly as advertised" piece of technology that I have dealt with in a very long time! Instructions were clear and straightforward. I installed it in an Event Center that gets rented out for various occasions, so the HVAC settings need adjusted to fit the scheduled use. Now I can not only monitor but also control the systems from my phone or a computer. There is an added bonus of customizable alerts that can (among other things) let me know if a problem with the HVAC is detected. The sooner I know, the sooner I can repair. Wonderful product! And the Supply House team performed as expected - had the item the next day after ordering. You guys are great!
Roger M
Marion, IN
1 years ago
Was this review helpful to you?

Best programmable thermostat

Venstar is so easy to set and install yourself. The big screen helps programming it a breeze. The app is awesome to be able to check, change or view what's going on in your house. Would recommend this product for anyone what wants easy set up and likes to be able to control with your phone.
Buddee
Scottsdale
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this Thermostat again.

I use it to monitor temps and energy usage.
Detter
Apple Valley
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WIFI is problematic

Have 16 of these installed in a commercial/Industrial setting. So far have had more than 4 failures of the WIFI connectivity in a 2 year period. Some units will no longer connect to the Skyport. Others will not connect to or see any WIFI networks at all. Venstar support has not been able to resolve this problem for me despite a lot of time spent working with them on it. Otherwise stats are good and the Skyport control center is nice. These stats have good features and are priced reasonably. However be aware that the WIFI connection can be a problem and there is no other reason to buy a WIFI capable thermostat.
Tom
New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes I would continue to buy this product

very easy to program, colorful display
NA
Citrus Heights, CA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy