Apply to be a TradeMaster!
Main product image of Venstar T8900 ColorTouch Thermostat 365 Day Programmable w/ WiFi and Humidity (Commercial)
Magnifying glass
Hover image to zoom

Venstar T8900 ColorTouch Thermostat 365 Day Programmable w/ WiFi and Humidity (Commercial)

Brand:
Venstar
SKU:
T8900
Rating:
(2)
Q&A:
(0)
Venstar T8900 ColorTouch Thermostat 365 Day Programmable w/ WiFi and Humidity (Commercial)
Magnifying glass
Hover image to zoom
$201.12 each
In Stock
In Stock
Get 36 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable, 365 Day
Product Highlight: Mount
Horizontal

Description

–
ColorTouch Commercial is a multi-functional, simple-to-use, richly featured, programmable touch screen thermostat. The ColorTouch Commercial has a built-in 365-Day Calendar with automatic national holidays and programmable daylight savings mode. ColorTouch Commercial also acts as an Advertisement Display in the commercial environment with the ability to scroll through up to 100 customizable digital advertisements for the retailer.

Product Features and Benefits:
  • Up to 4 Heat & 2 Cool Stages
  • Gas Electric or Heat Pump Control
  • Dual Fuel Capable
  • Simple as you want Operation
  • Switchable Programmable or Non Programmable
  • Adjustable Timers & Deadbands
  • Set Point Limiting
  • Programmable Fan
  • Choice of English, Spanish or French
  • Customizable Screensaver & Wallpaper
  • Wi-Fi Built In — Free mobile apps available
  • Controls humidification & dehumidification
  • Drop down current weather and forecast screen
  • Title 24 Compliant
  • API for 3rd Party monitor & control
  • 365 Day Calendar for Holiday programming
  • Specs

    –
    Application:

    Heat Pump

    Multi-Stage (Heat/Cool)

    4 Heat/2 Cool

    Programmability:

    Programmable

    365 Day

    User Interface:

    Touchscreen

    Mount:

    Horizontal

    Options:

    Large Display

    Auto Changeover

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Seem well built, and reliable

    Venstar out of nowhere. It's one of those companies that must spend little to no money on marketing/advertising, but let their product quality and capability speak volumes. Word of mouth is powerful stuff. Anyway, We are now running several of these across our facilities. They work, easy to setup, easy to connect, multiple options for connectivity, the software isn't buggy and instead it's polished. On my laundry list of things I needed, the free/open API was huge because it allows insight and control without being a walled garden. VERY highly recommended.
    ITNick
    Kankakee, IL
    2 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect fit to older model without wifi

    The ability to control 2 stage compressor in Venstar thermostat is unmatchable. I've tried google's nest and even Sensi, but their programs override what you would want. With a little fudging of the math, one can have the first stage compressor working and set the second stage active during high sun exposure (to match Solar system's output). Can't do that with other vendors. btw - wifi connection was a breeze, and the menu is similar to prior models. I did not notice the "local heat" problem that generates erroneous temperature readings.
    Tom
    Rancho, CA
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy