Apply to be a TradeMaster!
Main product image of Carbon Monoxide (CO) Sensing Element for GWN Series (5% Accuracy, 0 - 500 PPM)
Magnifying glass
Hover image to zoom

Carbon Monoxide (CO) Sensing Element for GWN Series (5% Accuracy, 0 - 500 PPM)

Brand:
Veris
SKU:
AG01E
Rating:
(0)
Q&A:
(0)
Carbon Monoxide (CO) Sensing Element for GWN Series (5% Accuracy, 0 - 500 PPM)
Magnifying glass
Hover image to zoom
$217.89 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (F)
-4°F Min Temp
Product Highlight: Warranty
1 Year from Date of Manufacture Warranty

Description

–
The AG01E carbon monoxide (CO) sensing element is designed to work with the Veris GWN Series gas platform unit to provide monitoring of CO levels. Common sources of CO include automobile exhaust from gasoline engines, gasoline powered furnaces, gasoline powered water heaters, and gasoline generators. The sensor is calibrated at the factory, so no field calibration is needed. The AG01E is warranted to meet accuracy specifications for one year after the date of manufacture.

Product Applications
  • Living Space
  • Parking Garage
  • Plant Room
Product Specifications
  • Sensor Type: Electrochemical
  • Measurement Range: 0-500 ppm
  • Accuracy: ±5% of range
  • Analog Output Scaling: 0-200 ppm
  • Resolution: 1 ppm
  • Sensor Warranty: 1 year from manufacture date
  • Low Level Setpoint: 25 or 35 ppm (switch selectable)
  • High Level Setpoint: 180 ppm (fixed)
  • Operating Temperature Range: -20° to 50°C (-4° to 122°F)
  • Operating Humidity Range: 0-90% RH noncondensing

Specs

–
Product Type:

Sensor

Application:

Gas

Sensor Type:

Electrochemical (specific to CO)

Measures:

Carbon Monoxide (CO)

Operating Temp Range:

-4° to 122°F

Min Temp (F):

-4°F

Accuracy:

± 5%

Measurement Range:

0 to 500 ppm

Resolution:

1 ppm

Operating Humidity:

0% to 90% RH (non-condensing)

Warranty:

1 Year from Date of Manufacture

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy