Apply to be a TradeMaster!
Main product image of Metal Wall Mount Enclosure for GWN Series
Magnifying glass
Hover image to zoom

Metal Wall Mount Enclosure for GWN Series

Brand:
Veris
SKU:
AGAE
Rating:
(0)
Q&A:
(0)
Metal Wall Mount Enclosure for GWN Series
Magnifying glass
Hover image to zoom
$204.75 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Finish
Black
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Voltage
250 VAC

Description

–
The AGAE is a rugged metal wall mount enclosure for GWNxx analog gas platforms. The AGAE provides a modular solution for applications that require a rugged enclosure along with an integral audible horn and 10 A relay for direct fan control.

The AGAE is ideal for applications such as parking garage ventilation control and ensuring OSHA air quality compliance in mechanical rooms, commercial buildings, factories, vehicle bays and sally ports for ambulance, police, fire, taxi, etc.

Product Applications
  • Plant Room
Product Specifications
  • Output (Requires GWN Module) GWNMxx: 4 to 20 mA; GWNVxx: 0 to 5 Vdc / 0 to 10 Vdc; GWN1xx: Relay only
  • Input Power Class 2, 15 to 30 Vdc / 24 Vac ± 20%, 50/60 Hz
  • Operating Temperature -20 to 50 °C (-4 to 122 °F)
  • Operating Humidity 0 to 90% RH non-condensing
  • Terminal Block Wire Size 30 to 12 AWG
  • Terminal Block Torque 0.5 to 0.6 n-m (0.37 to 0.44 in-lbs)
  • Protection Class IP20
  • Relay N.O./N.C. 10 A; 250 Vac max., 50/60 Hz
  • Limited Warranty 5 years

Specs

–
Material:

Steel

Finish:

Black

Warranty:

5 Year

Relays:

10 A Maximum

Voltage:

250 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy