Apply to be a TradeMaster!
Main product image of Carbon Dioxide (CO2) Sensor w/ LCD Display (NDIR, Duct Mount)
Magnifying glass
Hover image to zoom

Carbon Dioxide (CO2) Sensor w/ LCD Display (NDIR, Duct Mount)

Brand:
Veris
SKU:
CDLSXX
Rating:
(0)
Q&A:
(0)
Carbon Dioxide (CO2) Sensor w/ LCD Display (NDIR, Duct Mount)
Magnifying glass
Hover image to zoom
CDLSXX has been discontinued
Discontinued May 10, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Mount
Duct
Product Highlight: Voltage
20-30 VDC
Product Highlight: Warranty
5 Year Warranty

Description

–
The CDLSXX is a duct mount CO2 sensor that measures the levels of CO2 of air inside a duct. The CO2 sensor operates within accuracy specifications for an interval of 5 years and can be field calibrated. To maintain accuracy, all vents must remain clear and free of dust, debris, etc.

Product Applications
  • Controlling ventilation in response to occupancy
  • ASHRAE 62.1 air quality standard compliance
  • Office buildings, conference rooms, schools, retail stores, etc.
Product Specifications
  • Input Power: 20 to 30VDC/24VAC; 100mA max.
  • Analog Output: 4-20mA (clipped & capped)/0-5VDC/0-10VDC (selectable)
  • Operating Temp. Range: 0 to 50°C (32 to 122 °F)
  • Operating Humidity Range: 0 to 95% RH non-condensing
  • Housing Material: High impact ABS plastic <
  • Output Range: 0 to 2000 ppm
  • Accuracy: ±30 ppm ±2% of measured value
  • Repeatability: ±20 ppm ±1% of measured value
  • Response Time: <60 seconds for 90% step change
  • Warranty: 5 years

Specs

–
Sensor Type:

Non-dispersive infrared (NDIR)

CO2

Mount:

Duct

Voltage:

20-30 VDC

Control Signal:

4 to 20 mA

Operating Humidity:

0 to 95% RH (Non-Condensing)

Housing Material:

ABS Plastic

Range:

0-2000 ppm

Accuracy:

±30 ppm ±2% of reading

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm