| Product Type: | Sensor |
|---|---|
| Sensor Type: | Non-dispersive infrared (NDIR) CO2 |
| Mount: | Wall |
| Operating Temp Range: | 32° to 122°F |
| Range: | 0-2000 ppm |
| Output: | 0 to (5 or 10) VDC |
| Control Signal: | 4 to 20 mA |
| Humidity Range: | 0 to 95% RH (Non Condensing) |
| AWG: | 18-24 |
| Housing Material: | ABS Plastic |
| Voltage: | 20-30 VDC 24 VAC |
| Color: | White |
| Warranty: | 3 Year |