Apply to be a TradeMaster!
Main product image of GWNP Series Gas Sensor with Protocol Output (BACnet MSTP/Modbus)
Magnifying glass
Hover image to zoom

GWNP Series Gas Sensor with Protocol Output (BACnet MSTP/Modbus)

Brand:
Veris
SKU:
GWNPXX
Rating:
(0)
Q&A:
(0)
GWNP Series Gas Sensor with Protocol Output (BACnet MSTP/Modbus)
Magnifying glass
Hover image to zoom
$248.47 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Electrical Box
Product Highlight: Warranty
5 Year Warranty

Description

–
GWNP series protocol communications platform offers a convenient means for sensing gases in the environment. The GWNP is mounted to any single-gang electrical box and wired to the building controller. The AGPE gas sensor (sold separately) is then installed in the GWNP. With this design, there is no need for a costly new installation when a sensor reaches the end of its life. The GWNP platform remains installed, and the installer simply opens the GWNP housing to replace the modular sensor inside, reducing labor costs and downtime. AG series sensors can be swapped in the GWNP platform at any time with minimal effort. The GWNP platform converts the signal from the AG sensor into protocol communications compatible with building control systems.

Product Features
  • Communication - interface to control system via BACnet and Modbus protocols. BTL certified
  • Modular platform accepts Veris AG series sensors (sold separately) no need to install a new GWNP when the sensor life wears out
  • Three colored LEDs - red, yellow and green - for easy status viewing
  • Microprocessor controlled excellent stability operation
  • No calibration required, easy maintenance and worry-free
  • Versatile interface - interface to DDC systems or direct fan control

Specs

–
Product Type:

Sensor

Application:

Gas

Sensor Type:

Gas

Mount:

Electrical Box

Output:

Protocol

Humidity Range:

0 to 90% RH (non-condensing)

Operating Temp Range:

-4° to 122°F

AWG:

24-12

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy