Shop Resideo Sale
Main product image of CP4 Grubber Horizontal Tool Pouch (11" x 4" x 7")
Magnifying glass
Hover image to zoom

CP4 Grubber Horizontal Tool Pouch (11" x 4" x 7")

SKU:
VPP10002
Rating:
(0)
Q&A:
(0)
CP4 Grubber Horizontal Tool Pouch (11" x 4" x 7")
Magnifying glass
Hover image to zoom
$69.95 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Volume
2.5 L

Description

–
The CP4 "Grubber" is a multi-purpose tool pouch that can hold a variety of small tools and accessories for service, repair or installation jobs as well as a perfect weekend travel pouch for small items.

Features:
  • Tool Pockets: 4 pockets of various sizes
  • Small Meter Storage Pocket
  • D-Rings: 1 large 1.5" D-Ring
  • Cable and Accessory Pockets
  • Weatherproof, rubberized bottom


Specifications:
  • Height: 7" (18cm)
  • Width: 11" (28cm)
  • Depth: 4" (10cm)
  • Weight: 1lb (.5kg)
  • Max Payload: 12lbs (5.5kg)
  • Internal Volume: 164in3 (2.5L)

Specs

–
Product Type:

Tool Pouch

Volume:

2.5 L

Pockets:

4

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy