Apply to be a TradeMaster!
Main product image of CT-LC Large Cargo Tote (13-1/2" x 9-1/2" x 14-1/2")
Magnifying glass
Hover image to zoom

CT-LC Large Cargo Tote (13-1/2" x 9-1/2" x 14-1/2")

SKU:
VPP10004
Rating:
(0)
Q&A:
(0)
CT-LC Large Cargo Tote (13-1/2" x 9-1/2" x 14-1/2")
Magnifying glass
Hover image to zoom
$89.95 each
In Stock
In Stock
Get 1 Wed, Jul 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
5 Year Warranty
Product Highlight: Volume
30 L

Description

Cargo Totes are the latest addition to the Veto Pro Pac line of high quality tool storage products and perfect all purpose, catch-all gear bags for raiding the van, carry-all bags for end of the day cleanup, and a more efficient way to organize the back of the truck.

Features:
  • Designed to stand up to the rigors of daily use, the Cargo Totes feature 1800 Denier Body Fabric, leather handle grips and Veto\’s signature 3mm thick polypropylene waterproof base. Veto Pro Pac\’s patent pending design keeps the Cargo Totes standing upright and open at all times for easy access, a feature not seen on other tote products for tool storage.
  • The CT-LC is 14.5" high, 13.5" long, 9" wide and features 4 tiered pockets, and offers bulk storage capacity with a rugged tote design and Veto Pro Pac's classic 3mm thick polypropylene weatherproof bottom. It offers quick and easy carrying/storage of bulk items from the to truck to the jobsite or anywhere in between.


Specifications:
  • Height: 14.5" (37cm)
  • Width: 13.5" (34.5cm)
  • Depth: 9.5" (24cm)
  • Weight (empty): 3.5lbs (1.5kg)
  • Max Payload: 45lbs (20kg)
  • Internal Volume: 1837in3 (30L)
  • 4 Tiered Pockets
  • D-rings: 2 Large and 2 Small
  • 3mm Thick Polypropylene Waterproof Base
  • 1800 Denier Body Fabric
  • Leather Handle Grips

Specs

Product Type:

Tool Bag

Volume:

30 L

Pockets:

4

Warranty:

5 Year

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:15am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy