Apply to be a TradeMaster!
Main product image of KP-XL Extra-Large Vertical Pocket Panel for Tools and Accessories (17" x 3" x 32")
Magnifying glass
Hover image to zoom

KP-XL Extra-Large Vertical Pocket Panel for Tools and Accessories (17" x 3" x 32")

SKU:
VPP10017
Rating:
(0)
Q&A:
(0)
KP-XL Extra-Large Vertical Pocket Panel for Tools and Accessories (17" x 3" x 32")
Magnifying glass
Hover image to zoom
$134.95 each
In Stock
In Stock
Get 5 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty

Description

–
The KP-XL is a vertical pocket panel for tool storage made to accommodate tools and accessories that secures to truck doors, cages or shop walls.

Features:
  • 19 Vertical Pockets
  • Propane Tank Pocket
  • Stainless Steel Tape Measure Clip
  • Grommeted Attachment Points
  • Double Layer, Reinforced Polyester Canvas Pockets
  • PE Board Back Panel


Specifications:
  • Height: 32" (81cm)
  • Width: 17" (43cm)
  • Depth: 3" (7.5cm)
  • Weight (empty): 3.5 lbs. (1.5kg)
  • Max Payload: 25lbs (11kg)

Specs

–
Product Type:

Tool Bag

Pockets:

19

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy