Apply to be a TradeMaster!
Main product image of MB Clip on Small Meter Tool Bag (8" x 3-1/2" x 10")
Magnifying glass
Hover image to zoom

MB Clip on Small Meter Tool Bag (8" x 3-1/2" x 10")

SKU:
VPP10020
Rating:
(1)
Q&A:
(0)
MB Clip on Small Meter Tool Bag (8" x 3-1/2" x 10")
Magnifying glass
Hover image to zoom
$70.16 each
In Stock
In Stock
Get 11 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Volume
2.5 L

Description

–
The MB Small Meter Tool Pouch is a clip-on meter bag designed to hold a small selection of tools and one or two meters.

Features:
  • Vertical Tool Pockets: 8 inside & 2 outside
  • Meter Pockets: 2
  • D-Rings: 4 small
  • Durable Leather Trim Panels
  • Metal Connection Clip
  • 600 PVC Impregnated Denier Nylon Body
  • 1200 PVC Impregnated Denier Nylon Tool Pockets
  • Zippers: Double Stitched, Heavy Duty Plastic Coil Zippers
  • D-Rings: Powder Coated Steel
  • Stitching: Industrial Strength Double Nylon Stitching


Specifications:
  • Height: 10" (25.5cm)
  • Width: 8" (20cm)
  • Depth: 3.5" (9cm)
  • Weight (empty): 1.25 lbs. (.5kg)
  • Max Payload: 12lbs (5.5kg)
  • Internal Volume: 153in3 (2.5L)

Specs

–
Product Type:

Tool Bag

Pockets:

10

Volume:

2.5 L

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Does everything I want it to do for a grab bag
Nate.
Dagsboro delaware
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy