Apply to be a TradeMaster!
Main product image of MB3B Meter Bag w/ Padded Insert Box and Divider (10" x 4-1/2" x 15")
Magnifying glass
Hover image to zoom

MB3B Meter Bag w/ Padded Insert Box and Divider (10" x 4-1/2" x 15")

SKU:
VPP10023
Rating:
(0)
Q&A:
(0)
MB3B Meter Bag w/ Padded Insert Box and Divider (10" x 4-1/2" x 15")
Magnifying glass
Hover image to zoom
$164.95 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Volume
10 L

Description

–
The MB3B is our largest meter bag with 14" of vertical storage space with capacity for 2-3 meters and tool storage. This bag works overtime to make service calls quick and efficient.

Features:
  • One Large Storage Bay With "Pull-Out" Thermoformed Insert Box Offering Padding And Protection For Meters
  • 7 Outside Vertical Tool Pockets
  • 1 Large Front Velcro Flap Lead Pocket
  • 3 Webbed Attachment Points On Backside
  • Backside Padded Tablet Pocket


Specifications:
  • Height (H): 15" (38cm)
  • Width (W): 10" (25cm)
  • Depth (D): 4.5" (11cm)
  • Weight (empty): 4lbs (2kg)
  • Max Payload: 35lbs (16kg)
  • Internal Volume: 590in3 (10L)

Specs

–
Product Type:

Tool Bag

Pockets:

10

Volume:

10 L

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy