Apply to be a TradeMaster!
Main product image of MC Compact Tool Bag (11" x 8-1/2" x 13")
Magnifying glass
Hover image to zoom

MC Compact Tool Bag (11" x 8-1/2" x 13")

SKU:
VPP10034
Rating:
(2)
Q&A:
(0)
MC Compact Tool Bag (11" x 8-1/2" x 13")
Magnifying glass
Hover image to zoom
$154.95 each
In Stock
In Stock
Get 1 Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Volume
11 L

Description

–
The MC Tool Bag is small, lightweight and the perfect tool organizer for troubleshooting, diagnostics and job specific setups. Offers 20 interior and exterior pockets for handling tools, meters and has a compact cordless drill/driver compartment. The MC tool bag allows technicians and contractors the ability to set up multiple job specific bags that can also feed out of our LC, XL or XXL-F size bags. The MC Tool Bag holds plenty of essential tools for different types of work and is convenient enough to carry everywhere and get into tight spaces.

Features:
  • Vertical Tool Pockets: 20 interior and exterior
  • D-Rings: 2 large and 5 small
  • Meters and compact cordless drill/driver compartment
  • Waterproof Base: 3mm Injection Molded Polypropylene
  • Waterproof Body Fabric: 1200 PVC Impregnated Denier Nylon
  • Waterproof Tool Pocket Fabric: 1200 PVC Impregnated Denier Nylon
  • Handle: Webbed handle with over-molded rubber grip
  • Zippers: Double Stitched, Heavy Duty Plastic Coil Zippers with Oversized Zipper Tabs
  • D-Rings: Powder Coated Steel
  • Rivets: 38 zinc, marine grade rivets
  • Stitching: Industrial Strength Double Nylon Stitching


Specifications:
  • Height (H): 13" (33cm)
  • Handle Height (HH): 15.5" (40cm)
  • Width (W): 11" (28cm)
  • Depth (D): 8.5" (21.5cm)
  • Weight: 4.5 lbs / 2kg
  • Internal Volume: 660in3/11L
  • Max Payload: 30lbs/14kg

Specs

–
Product Type:

Tool Bag

Pockets:

20

Volume:

11 L

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Amazing product

Veto makes the best bags
IT
Phoenix
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A good bag for more a Joe than a Pro

I drive a truck and enjoy fixing things when I get the chance so I try to have as comprehensive a tool set as is feasible in the cab with me and after checking out other solutions I can honestly say the MC for my purposes is just about perfect and probably will easily outlast my need for the bag. Fits everything I need and then some without being so big that I feel I need to keep putting more tools in it to fill empty space. Very much recommend!
Prae
OTR USA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy