Apply to be a TradeMaster!
Main product image of OT-LC Large Open Top Tool Bag (15" x 11-1/12" x 13")
Magnifying glass
Hover image to zoom

OT-LC Large Open Top Tool Bag (15" x 11-1/12" x 13")

SKU:
VPP10039
Rating:
(0)
Q&A:
(0)
OT-LC Large Open Top Tool Bag (15" x 11-1/12" x 13")
Magnifying glass
Hover image to zoom
$254.95 each
In Stock
In Stock
Get 1 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Volume
18 L

Description

–
Load it up with meters, butt-sets, fixtures or whatever else you need. Top-in loading and unloading allows for a less disciplined grab and bolt approach of tool storage without sacrificing durability or comfort.

Features:
  • Vertical Tiered Tool Pockets: 36
  • Flat Zippered Pockets: 4
  • D-Rings: 2 large and 4 small
  • Stainless Steel Tape Clip: Yes
  • Waterproof Base: 3mm Injection Molded Polypropylene
  • Waterproof Body Fabric: 1800 PVC Impregnated Denier Nylon
  • Waterproof Tool Pocket Fabric: 1800 PVC Impregnated Denier Nylon
  • Handle: Injection Molded Nylon Plastic w/ over-molded rubber grip
  • Zippers: Double Stitched, Heavy Duty Plastic Coil Zippers with Oversized Zipper Tabs
  • Fold-Back Snaps: 6 zinc, marine grade
  • D-Rings: Powder Coated Steel
  • Rivets: 38 zinc, marine grade rivets
  • Stitching: Industrial Strength Double Nylon Stitching


Specifications:
  • Height: 13" (33cm)
  • Width: 15" (38cm)
  • Depth: 11.5" (29cm)
  • Handle Height: 17" (43cm)
  • Weight (empty): 8 lbs. (3.5kg)
  • Max Payload: 35lbs (16kg)
  • Internal Volume: 1100in3 (18L)

Specs

–
Product Type:

Tool Bag

Pockets:

40

Volume:

18 L

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy