Sometimes opportunity knocks and says, "I need it done right now." Enter the Open Top version of our award winning XL tool bag.
| Warranty: | 5 years |
|---|---|
| Material: | Polypropylene Nylon |
| Depth (Inches): | 11-1/2" |
| Volume: | 22 L |
| Product Type: | Tool Bag |
| Height (Inches): | 13" |
| Width (Inches): | 18" |