Shop Resideo Sale
Main product image of Full Tool Storage Chest Apron (22" x 3" x 22-1/2")
Magnifying glass
Hover image to zoom

Full Tool Storage Chest Apron (22" x 3" x 22-1/2")

SKU:
VPP10055
Rating:
(3)
Q&A:
(0)
Full Tool Storage Chest Apron (22" x 3" x 22-1/2")
Magnifying glass
Hover image to zoom
$134.95 each
In Stock
In Stock
Get 7 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The TA-XL chest apron is a full chest and waist apron with a cluster of chest pockets and waist pockets for those that do not want the weight of a tool belt around their wast and prefer a shop apron configuration supported from the shoulders.

Specifications:
  • Height: 22.5" (57cm)
  • Width: 22" (56cm)
  • Depth: 3" (7.5cm)
  • Weight (empty): 2.5lbs (1kg)
  • Max Payload: 15lbs (7kg)

Features:
  • Vertical Tool Pockets: 8 Tool Pockets
  • 2 Fastener Pockets
  • 11 Pocket Chest Cluster For Pencils, Pens, Punches, Glasses, Folding Rule, Speed Square, Etc
  • Metal Tape Measure Clip and Tape Pocket
  • 2 Hammer Loops for Left And Right Handed
  • Drill Holder Loops On Backside
  • 5 Year Warranty

Rugged Materials & Construction:
  • Tough, Durable Polyester Canvas

Specs

–
Product Type:

Tool Apron

Pockets:

21

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Love it!

I've tried every form of carpenter's tool belts over the years and by far this is the most comfortable and useful. The underneath drill holsters are a great idea but I ended up cutting them off; didn't need them and it was comfortable without them. Very high quality for a great price!
Grandpa
Missouri
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy one to everyone on my team

Production went through the roof. Workers have more energy by lunchtime. I would say like magic but is more like a good pair of boots.
Oldpark corp
Miami, Florida
2 years ago
Was this review helpful to you?

I would buy this brand over and over

I got a chance to meet them at the trade show neca2023 and it was a great product.
Lou
Gaithersburg, MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy