Apply to be a TradeMaster!
Main product image of TECH MC Compact Repair/Installation Tool Bag (12" x 8-1/2" x 12-1/2")
Magnifying glass
Hover image to zoom

TECH MC Compact Repair/Installation Tool Bag (12" x 8-1/2" x 12-1/2")

SKU:
VPP10058
Rating:
(1)
Q&A:
(0)
TECH MC Compact Repair/Installation Tool Bag (12" x 8-1/2" x 12-1/2")
Magnifying glass
Hover image to zoom
$217.16 each
In Stock
In Stock
Get 11 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty

Description

–

With 38 pockets inside and out and a center panel design, the Tech MC has two storage bays with ample room for hand tools, meters, and a compact cordless drill, as well as smaller tool and accessories. It also includes D-rings, bit extension and memory stick pockets, and a stainless steel tape clip as well as a quick access outside pocket for drill bit extensions and small items. An over-molded ergonomic grip and a 3" wide padded shoulder strap provide comfort for a potential load of 50 tools.


The Tech MC tool bag follows the tremendous success of the Tech MCT. While the MCT allowes for two more inches of vertical storage space, many customers asked us to make a MC in a fully featured Tech Series style; the Tech MC does not store long shank tools. The Tech MC and Tech MCT offer technicians the ideal platform for various service, repair and installation bags, and many customers are setting up dedicated bags for their various types of work" said Roger Brouard, founder of Veto Pro Pac and the designer of the Tech MC.


Features:

  • Vertical Tool Pockets: 38 interior and exterior tool pockets of various sizes
  • 2 Storage Bays- Hand Tools on one side; Meter and Drill Storage on the other side
  • 2 Neoprene Pockets on Meter Side
  • D-Rings: 2- 2" and 5- 1"
  • Outside Mounted Stainless Steel Tape Clip Holder
  • Quick Access Pocket for Drill Bit Extensions and Small Items


Rugged Materials & Construction:

  • Weatherproof Base: 3mm Injection Molded Polypropylene
  • Weatherproof Body Fabric: 1200 PVC Impregnated Denier Nylon
  • Weatherproof Tool Pocket Fabric: 1800 PVC Impregnated Denier Nylon
  • 8" Electrical Tape Strap
  • Over-Molded Ergonomic Grip
  • Can Hold over 50 Tools
  • Over-Molded Ergonomic Grip
  • 5 Year Manufacturer Defect Warranty
  • YKK ® Locking Zippers
  • D-Rings: Powder Coated Steel
  • Rivets: Marine Grade Rivets


Specifications:

  • Height: 12.5" (32cm)
  • Width: 12" (30.5cm)
  • Depth: 8.5" (22cm)
  • Weight (empty): 5lbs. (2.5kg)
  • Max Payload: 30lbs (14kg)

Specs

–
Product Type:

Tool Bag

Pockets:

38

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

These tool bags are heavy duty, well made

I already had two different style Veto tool bags and want another style for electrical tools. Supply house had the competitive price and much less lead time.
Handy
Centralia Washington
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy